Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear Strip Light, 4', 3000K, 4000 Lumen, 120-277V, Non-Dimmable, CRI80, 32W
Overview
LED Linear Strip Light, 4', 3000K, 4000 Lumen, 120-277V, Non-Dimmable, CRI80, 32W
Philips Linear Strip is a high performing LED luminaire delivering smoothly diffused illumination ideal for light industrial, commercial and residential applications
Also known as: PFSSEZ440L830-UNV
Specifications
Material: | Plastic |
Type: | Linear Lamps |
Light Technology: | LED |
Dimmable: | No |
Material: | Plastic |
Light Technology: | LED |
Type: | Linear Lamps |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)