2X4 TROFFER ECO

Item #: 1092535
Cat #: MLRT24N4240-P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 TROFFER ECO 4000K 42W 4500 LUMENS

Overview

2X4 TROFFER ECO 4000K 42W 4500 LUMENS
Also known as: MLRT24N4240-P

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)