LED - Troffers

945 Found
Elite Lighting

LED Recessed Troffer, 2 X 4, Multiple Lumen and CCT

Item #: 1676625
CAT #: 24-OEVHP-LED-3000L/4000L/5000L-DIM10-MVO
UPC: 194672003930
Sign In or Register to view pricing and more.
Lithonia Lighting

2' x 4' LED Center Element Troffer, 35/40/50K

Item #: 1887568
CAT #: STAKS-2X4-ALO6-SWW7
UPC: 194995082063
Sign In or Register to view pricing and more.
Lithonia Lighting

LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/

Item #: 1887566
CAT #: STAKS-2X2-ALO3-SWW7
UPC: 194995082056
Sign In or Register to view pricing and more.
Elite Lighting

LED Recessed Troffer, 2 X 2, Multiple Lumen and CCT

Item #: 1676624
CAT #: 22-OEVHP-LED-2000L/3000L/4000L-DIM10-MVO
UPC: 194672003947
Sign In or Register to view pricing and more.
SYLVANIA

LED Troffer, 2x4, Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1699526
CAT #: VOLUME5AS/045UNVD840/24U/WH
UPC: 046135615191
Sign In or Register to view pricing and more.
Columbia Lighting

2X4 Center Lens LED Troffer, Switchable Lumen/CCT, 120-277V

Item #: 1890615
CAT #: CCL24-LSCS
UPC: 840141422671
Sign In or Register to view pricing and more.
SYLVANIA

LED Troffer, 2x2, Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1699525
CAT #: VOLUME5AS/030UNVD840/22U/WH
UPC: 046135615139
Sign In or Register to view pricing and more.
Metalux

2' x 4' LED Troffer, 30/35/40K

Item #: 2143523
CAT #: 24CZSCT3-UNV
UPC: 080083268481
Sign In or Register to view pricing and more.
Columbia Lighting

2X2 Center Lens LED Troffer, 120-277V

Item #: 1890614
CAT #: CCL22-LSCS
UPC: 840141422664
Sign In or Register to view pricing and more.
Lithonia Lighting

Volumetric Recessed Lighting

Item #: 917878
CAT #: 2BLT440LADPLP840
UPC: 190887529739
Sign In or Register to view pricing and more.
Metalux

LED Flat Panel, 38 Watt, 4500 Lumen, 4000K, 2x4, 120-277V

Item #: 1593473
CAT #: 24CGT4540C
UPC: 080083880102
Sign In or Register to view pricing and more.
Metalux

2' x 2' LED Troffer, 30/35/40K

Item #: 2143521
CAT #: 22CZSCT3-UNV
UPC: 080083268467
Sign In or Register to view pricing and more.
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500

Item #: 2105215
CAT #: LCAT24-LSCS
UPC: 840141423364
Sign In or Register to view pricing and more.
SYLVANIA

LED Volumetric Troffer, 2x4, 25/30/34 Watt, 4000K, 120-277V

Item #: 1703320
CAT #: VOLUME5AS034UNVD84024UWH
UPC: 046135615160
Sign In or Register to view pricing and more.
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2FSL440LEZ1LP840 FS SERIES

Item #: 778711
CAT #: 2FSL440LEZ1LP840
UPC: 820476874369
Sign In or Register to view pricing and more.
Elite Lighting

LED Recessed Troffer, 2 X 4, Multiple Lumen and CCT

LED Shallow Recessed Center Basket Troffer, 2 X 4, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1676625
CAT #: 24-OEVHP-LED-3000L/4000L/5000L-DIM10-MVO
UPC: 194672003930
Sign In or Register to view pricing and more.
Lithonia Lighting

2' x 4' LED Center Element Troffer, 35/40/50K

2 Ft. x 4 Ft. LED Center Element Troffer, 31-49 Watt, 120-277V, Selectable Lumens: 4000/5000/6000, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Item #: 1887568
CAT #: STAKS-2X4-ALO6-SWW7
UPC: 194995082063
Sign In or Register to view pricing and more.
Lithonia Lighting

LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/

LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/40K/50K 120-277V
Item #: 1887566
CAT #: STAKS-2X2-ALO3-SWW7
UPC: 194995082056
Sign In or Register to view pricing and more.
Elite Lighting

LED Recessed Troffer, 2 X 2, Multiple Lumen and CCT

LED Shallow Recessed Center Basket Troffer, 2 X 2, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1676624
CAT #: 22-OEVHP-LED-2000L/3000L/4000L-DIM10-MVO
UPC: 194672003947
Sign In or Register to view pricing and more.
SYLVANIA

LED Troffer, 2x4, Selectable Watt/Lumen, 4000K, 120-277V

LED Volumetric Troffer, 2x4, Selectable Watt: 34/38/45, Selectable Lumen: 4250/4750/5600, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61519*
Item #: 1699526
CAT #: VOLUME5AS/045UNVD840/24U/WH
UPC: 046135615191
Sign In or Register to view pricing and more.
Columbia Lighting

2X4 Center Lens LED Troffer, Switchable Lumen/CCT, 120-277V

LED Troffer, 2X4 Center Lens, Lumen Switchable: 4200/5200/6000, CCT Switchable: 3500/4000/5000K, 80+ CRI, 120-277 Volt, 0-10V Dimming
Item #: 1890615
CAT #: CCL24-LSCS
UPC: 840141422671
Sign In or Register to view pricing and more.
SYLVANIA

LED Troffer, 2x2, Selectable Watt/Lumen, 4000K, 120-277V

LED Volumetric Troffer, 2 Ft. x 2 Ft., Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/3750, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61513*
Item #: 1699525
CAT #: VOLUME5AS/030UNVD840/22U/WH
UPC: 046135615139
Sign In or Register to view pricing and more.
Metalux

2' x 4' LED Troffer, 30/35/40K

2 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3500/5100/6300, Selectable Color Temperature: 3000/3500/4000K
Item #: 2143523
CAT #: 24CZSCT3-UNV
UPC: 080083268481
Sign In or Register to view pricing and more.
Columbia Lighting

2X2 Center Lens LED Troffer, 120-277V

2X2 Center Lens LED Troffer, 120-277V, Lumen Switchable: 2800/3200/4100, CCT Switchable: 3500/4000/5000K, 80+ CRI, 0-10V Dimming
Item #: 1890614
CAT #: CCL22-LSCS
UPC: 840141422664
Sign In or Register to view pricing and more.
Lithonia Lighting

Volumetric Recessed Lighting

LED Recessed Troffer, Basket LED lensed troffer 2x2,Nominal 3300 LM, Curved, linear prismatic, 80+ CRI, 4000K. Acuity Ci Code: *245P88
Item #: 917878
CAT #: 2BLT440LADPLP840
UPC: 190887529739
Sign In or Register to view pricing and more.
Metalux

LED Flat Panel, 38 Watt, 4500 Lumen, 4000K, 2x4, 120-277V

LED Flat Panel, 38 Watt, 4500 Lumen, 4000K, 2x4, 120-277 Volt, 0-10V Dimming
Item #: 1593473
CAT #: 24CGT4540C
UPC: 080083880102
Sign In or Register to view pricing and more.
Metalux

2' x 2' LED Troffer, 30/35/40K

2 Ft. x 2 Ft. LED Troffer, 20/26/31 Watt, 120-277V, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3000/3500/4000K
Item #: 2143521
CAT #: 22CZSCT3-UNV
UPC: 080083268467
Sign In or Register to view pricing and more.
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500/4000/5000K 120-277V
Item #: 2105215
CAT #: LCAT24-LSCS
UPC: 840141423364
Sign In or Register to view pricing and more.
SYLVANIA

LED Volumetric Troffer, 2x4, 25/30/34 Watt, 4000K, 120-277V

ValueLED Volumetric Troffer, 2x4, 25/30/34 Watt, 4000K, 80+ CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61516*
Item #: 1703320
CAT #: VOLUME5AS034UNVD84024UWH
UPC: 046135615160
Sign In or Register to view pricing and more.
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser
Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2FSL440LEZ1LP840 FS SERIES

LIT 2FSL440LEZ1LP840 FS SERIES RECESSED LED, 2X4, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
Item #: 778711
CAT #: 2FSL440LEZ1LP840
UPC: 820476874369
Sign In or Register to view pricing and more.
Page 1 of 60
945 Items found