LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle

Item #: 1389774
Cat #: UDL102012050YL
UPC: 767706135312
Sign In or Register to view pricing and more.
Documents & Guides
LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle

Overview

LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle
Also known as: 767706135312, UDL102012050YL

Specifications

Volts AC: 120
Wattage: 20
Color: Yellow
Volts AC: 120
Color: Yellow
Wattage: 20

Customer Reviews

No reviews for this product
(0)