16W Modular LED Loading Dock Light Head

Item #: 148456
Cat #: DL-INC-LH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 Watt Modular LED Loading Dock Light Head, 789 Lumen, 6300K, 120 Volt, 22° Beam Angle

Overview

16 Watt Modular LED Loading Dock Light Head, 789 Lumen, 6300K, 120 Volt, 22° Beam Angle
Also known as: DL-INC-LH

Specifications

Volts AC: 120
Wattage: 16
Light Technology: LED
Color: Yellow
Volts AC: 120
Light Technology: LED
Wattage: 16
Color: Yellow

Customer Reviews

No reviews for this product
(0)