40" LED Loading Dock Light, Double Strut Arm, Yellow

Item #: 1166283
Cat #: DL40-HDLED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
40 Inch LED Loading Dock Light, Double Strut Arm, Lamp Cover Included, Heavy Duty Cast Aluminum, Yellow, 120 Volt

Overview

40 Inch LED Loading Dock Light, Double Strut Arm, Lamp Cover Included, Heavy Duty Cast Aluminum, Yellow, 120 Volt
Also known as: DL40-HDLED

Specifications

Volts AC: 120
Wattage: 14
Length: 40 in
Light Technology: LED
Color: Yellow
Volts AC: 120
Length: 40 in
Color: Yellow
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)