LED Dock Lights

21 Found
TPI

TPI DKLLED37

Item #: 1235384
CAT #: DKLLED37
UPC: 686334488136
Sign In or Register to view pricing and more.
Tri Lite

40" LED Loading Dock Light, Double Strut Arm, Yellow

Item #: 1166283
CAT #: DL40-HDLED
UPC:
Sign In or Register to view pricing and more.
Phoenix Lighting

16W Modular LED Loading Dock Light Head

Item #: 148456
CAT #: DL-INC-LH
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

LED DOCK LIGHT W/6FT CORD AND PLUG

Item #: 487714
CAT #: DOK-18LU-5K-FL-C6515P
UPC:
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L32-120 LED DOCK LIGHT 15

Item #: 208939
CAT #: ID5L32-120
UPC: 734340130249
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

DOKSTAR LED LOADING DOCK LIGHT W/40IN DOUBLE STRU

Item #: 1008161
CAT #: DOK-18-L-U-5K-FL-C3C14P-IRS-DSDL40
UPC:
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L32-120-XO LED DOCK LIGHT,

Item #: 619221
CAT #: ID5L32-120-XO
UPC: 734340913491
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L42-120 LED DOCK LIGHT, 15

Item #: 684866
CAT #: ID5L42-120
UPC: 782343129074
Sign In or Register to view pricing and more.
Nicor

LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle

Item #: 1389774
CAT #: UDL102012050YL
UPC: 767706135312
Sign In or Register to view pricing and more.
TPI

Replacement LED Dock Light Head w/ Grounded Plug, 30W

Item #: 2146638
CAT #: DKLED30WSP
UPC: 686334492317
Sign In or Register to view pricing and more.
TPI

12W LED Modular Light, 120V

Item #: 586989
CAT #: DKLLED
UPC:
Sign In or Register to view pricing and more.
TPI

TPIDKL40VALED

Item #: 136169
CAT #: DKL40VALED
UPC:
Sign In or Register to view pricing and more.
TPI

LED Dock Light, Single-Arm, 40K

Item #: 2086224
CAT #: DKLED4030W
UPC: 68633449228
Sign In or Register to view pricing and more.
TPI

ENERGY SAVING LED

Item #: 360812
CAT #: DKL60VALED
UPC: 686334470841
Sign In or Register to view pricing and more.
TCP

TCPI LEDFL16K50BL03 16 WATT LED

Item #: 719318
CAT #: LEDFL16K50BL03
UPC:
Sign In or Register to view pricing and more.
Day-Brite

LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120V

Item #: 1178800
CAT #: ID5L42-120-WB
UPC: 782343200858
Sign In or Register to view pricing and more.
TPI

TPI DKLLED37

TPI PART #DKLLED37
Item #: 1235384
CAT #: DKLLED37
UPC: 686334488136
Sign In or Register to view pricing and more.
Tri Lite

40" LED Loading Dock Light, Double Strut Arm, Yellow

40 Inch LED Loading Dock Light, Double Strut Arm, Lamp Cover Included, Heavy Duty Cast Aluminum, Yellow, 120 Volt
Item #: 1166283
CAT #: DL40-HDLED
UPC:
Sign In or Register to view pricing and more.
Phoenix Lighting

16W Modular LED Loading Dock Light Head

16 Watt Modular LED Loading Dock Light Head, 789 Lumen, 6300K, 120 Volt, 22° Beam Angle
Item #: 148456
CAT #: DL-INC-LH
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

LED DOCK LIGHT W/6FT CORD AND PLUG

LED DOCK LIGHT W/6FT CORD AND PLUG
Item #: 487714
CAT #: DOK-18LU-5K-FL-C6515P
UPC:
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L32-120 LED DOCK LIGHT 15

Led Dock Light, 15 Watts, 32" Arm, Toggle Switch, 6' Cord And Plug, 120 Volt,
Item #: 208939
CAT #: ID5L32-120
UPC: 734340130249
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

DOKSTAR LED LOADING DOCK LIGHT W/40IN DOUBLE STRU

DOKSTAR LED LOADING DOCK LIGHT W/40IN DOUBLE STRUT SWING ARM
Item #: 1008161
CAT #: DOK-18-L-U-5K-FL-C3C14P-IRS-DSDL40
UPC:
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L32-120-XO LED DOCK LIGHT,

DAY ID5L32-120-XO LED DOCK LIGHT, 15 WATTS, 32 IN. ARM, TOGGLE SWITCH, 6' CORD AND PLUG, 120 VOLT,LESS CONVENIENCE OUTLET
Item #: 619221
CAT #: ID5L32-120-XO
UPC: 734340913491
Sign In or Register to view pricing and more.
Day-Brite

DAY ID5L42-120 LED DOCK LIGHT, 15

DAY ID5L42-120 LED DOCK LIGHT, 15 WATTS, 42 IN. ARM, TOGGLE SWITCH, 6' CORD AND PLUG, 120 VOLT,
Item #: 684866
CAT #: ID5L42-120
UPC: 782343129074
Sign In or Register to view pricing and more.
Nicor

LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle

LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle
Item #: 1389774
CAT #: UDL102012050YL
UPC: 767706135312
Sign In or Register to view pricing and more.
TPI

Replacement LED Dock Light Head w/ Grounded Plug, 30W

Replacement LED Dock Light Head w/ Grounded Plug, 30 Watt, 3300 Lumens, 50000 Hrs. Average Life
Item #: 2146638
CAT #: DKLED30WSP
UPC: 686334492317
Sign In or Register to view pricing and more.
TPI

12W LED Modular Light, 120V

Loading Dock Light, Modular 12 WTT, 960 LM, LED, Size- 14 (Cord Length) IN
Item #: 586989
CAT #: DKLLED
UPC:
Sign In or Register to view pricing and more.
TPI

TPIDKL40VALED

TPIDKL40VALED
Item #: 136169
CAT #: DKL40VALED
UPC:
Sign In or Register to view pricing and more.
TPI

LED Dock Light, Single-Arm, 40K

Fostoria Series LED Dock Light, Single-Arm Construction, 30 Watt, 120V, 3300 Lumens, Color Temperature: 4000K, 5 Ft. Cord Length, 18/3 NEMA Cord, 5-15P Plug Type, *TPI Part # 04922802*
Item #: 2086224
CAT #: DKLED4030W
UPC: 68633449228
Sign In or Register to view pricing and more.
TPI

ENERGY SAVING LED

TPI DKL60VALED
Item #: 360812
CAT #: DKL60VALED
UPC: 686334470841
Sign In or Register to view pricing and more.
TCP

TCPI LEDFL16K50BL03 16 WATT LED

TCPI LEDFL16K50BL03 16 WATT LED FLOOD LIGHT ROUGH SERVICE APPLICATION SHATTER RESISTANT LENS 5000K NEMA 5-15 BLACK
Item #: 719318
CAT #: LEDFL16K50BL03
UPC:
Sign In or Register to view pricing and more.
Day-Brite

LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120V

LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120 Volt, Stainless Steel Arm, Die Cast Head, Wide Beam Optics
Item #: 1178800
CAT #: ID5L42-120-WB
UPC: 782343200858
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found