TRIANT LED PUCK LIGHT 12V 3000K 275LM 82CRI WHITE

Item #: 1005577
Cat #: DI-0332-SW
UPC:
Sign In or Register to view pricing and more.

Overview

DIODE DI-0332-SW
Also known as: DI-0332-SW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 275
Color: White
Volts DC: 12
Light Technology: LED
Wattage: 3.920
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Lumens: 275
Volts DC: 12
Wattage: 3.920

Customer Reviews

No reviews for this product
(0)