LEDme® Button Light, Round, White

Item #: 633143
Cat #: HR-LED87-WT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LEDme® Button Light, Round, 5 Watt, 180 Lumens, 85 CRI, 3000K, White

Overview

LEDme® Button Light, Round, 5 Watt, 180 Lumens, 85 CRI, 3000K, White
Also known as: HR-LED87-WT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 85
Lumens: 180
Color: White
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Color: White
Wattage: 5
Lumens: 180

Customer Reviews

No reviews for this product
(0)