LED Tape Light, 3000K, 80 CRI, 12VDC, 16.4' Spool
Item #:
996082
Cat #:
DI-12V-FV30-8016
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 3000K, 80 CRI, 12 Volt DC, 16.4 Foot Spool
Overview
LED Tape Light, 3000K, 80 CRI, 12 Volt DC, 16.4 Foot Spool
Also known as: DI-12V-FV30-8016
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 16.4 ft |
Volts DC: | 12 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts DC: | 12 |
Dimmable: | Yes |
Length: | 16.4 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)