This product has been discontinued.
LED Under Cabinet, 18", 13.5W, 120V, 2700K, Antique Bronze
Item #:
987117
Cat #:
98874S-171
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet, 18", 13.5W, 120V, 2700K, Antique BronzeLED Under Cabinet, 18 Inch, 13.5 Watt, 900 Lumen, 2700K, 90 CRI, 120 Volt, Antique Bronze
Overview
LED Under Cabinet, 18", 13.5W, 120V, 2700K, Antique BronzeLED Under Cabinet, 18 Inch, 13.5 Watt, 900 Lumen, 2700K, 90 CRI, 120 Volt, Antique Bronze
Also known as: 98874S-171
Specifications
Color: | Antique Bronze |
Volts AC: | 120 |
Wattage: | 13.500 |
Length: | 18 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Color: | Antique Bronze |
Wattage: | 13.500 |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 120 |
Length: | 18 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)