LED Undercabinet, 29", 4 Watt, 3000K, 120V, White

Item #: 1116902
Cat #: EUB29L30W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet, 29 Inch, 4 Watt, 3000K, 120V, White

Overview

LED Undercabinet, 29 Inch, 4 Watt, 3000K, 120V, White
Also known as: EUB29L30W

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Length: 29 in
Volts AC: 120
Lumens: 740
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 29 in
Lumens: 740
Light Technology: LED
Wattage: 10
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)