22" LED Undercabinet Light, Color: Bronze.

Item #: 1150439
Cat #: 6UCSK22BZT
UPC: 783927525688
Sign In or Register to view pricing and more.
Documents & Guides
22" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.

Overview

22" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.
The high quality light output of the 6U Series LED under-cabinet fixture offers a consistently diffused, spot-free lighting effect. The ability to switch the fixture between 2700K and 3000K allows for the ultimate in homeowner customization.
Also known as: 783927525688, 6UCSK22BZT

Specifications

Material: Aluminum
Light Technology: LED
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)