LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, White

Item #: 1058865
Cat #: KNOOK16YW
UPC: 019813491219
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, 94 CRI, White

Overview

LED Undercabinet Fixture, 10 Watt, 518 Lumen, 3000K, 94 CRI, White
Also known as: 019813491219, KNOOK16YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 10
Color: White

Customer Reviews

No reviews for this product
(0)