3" Line Voltage Recessed Lighting Housings

8 Found
Elite Lighting

3" NON IC REMODELLER GU10 LINE VOLTAGE HOUSING

Item #: 364162
CAT #: G3R-50W-120
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" IC Housing, Air-Tite, Shallow Ceiling

Item #: 207768
CAT #: H36RTAT
UPC: 623961361326
Sign In or Register to view pricing and more.
Juno Lighting

3IN TC HSG & TRIM

Item #: 15710
CAT #: TC18-184-WWH
UPC: 661209951908
Sign In or Register to view pricing and more.
Elite Lighting

3" MINIATURE LINE

Item #: 364161
CAT #: G3-50W-120
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

3IN TC HSG & TRIM

Item #: 16338
CAT #: TC18-184-BWH
UPC: 661209020222
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" Housing IC Air-Tite Shallow Ceiling

Item #: 209101
CAT #: H36ICAT
UPC: 623961361302
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" IC Housing, Air-Tite

Item #: 334491
CAT #: H38ICAT
UPC: 623961361272
Sign In or Register to view pricing and more.
Halo

3" Housing Non-IC Air-Tite Shallow Ceiling

Item #: 207771
CAT #: H36TAT
UPC: 623961377662
Sign In or Register to view pricing and more.
Elite Lighting

3" NON IC REMODELLER GU10 LINE VOLTAGE HOUSING

3" NON IC REMODELLER GU10 LINE VOLTAGE HOUSING
Item #: 364162
CAT #: G3R-50W-120
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" IC Housing, Air-Tite, Shallow Ceiling

3 Inch Housing Non-IC Air-Tite Shallow Ceiling 120V Line Voltage, Remodel, GU10
Item #: 207768
CAT #: H36RTAT
UPC: 623961361326
Sign In or Register to view pricing and more.
Juno Lighting

3IN TC HSG & TRIM

Juno 3in TC18, Incandescent, Complete Fixture
Item #: 15710
CAT #: TC18-184-WWH
UPC: 661209951908
Sign In or Register to view pricing and more.
Elite Lighting

3" MINIATURE LINE

ELI G3-50W-120 3" MINIATURE LINE
Item #: 364161
CAT #: G3-50W-120
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

3IN TC HSG & TRIM

Juno 3in TC18, Incandescent, Complete Fixture
Item #: 16338
CAT #: TC18-184-BWH
UPC: 661209020222
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" Housing IC Air-Tite Shallow Ceiling

3 Inch Housing IC Air-Tite Shallow Ceiling 120V Line Voltage, GU10
Item #: 209101
CAT #: H36ICAT
UPC: 623961361302
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" IC Housing, Air-Tite

3 Inch Housing IC Air-Tite 120V Line Voltage, GU10
Item #: 334491
CAT #: H38ICAT
UPC: 623961361272
Sign In or Register to view pricing and more.
Halo

3" Housing Non-IC Air-Tite Shallow Ceiling

3 Inch Non-IC Air-Tite Housing, Shallow Ceiling, 120V, For Use With GU10 Lamps
Item #: 207771
CAT #: H36TAT
UPC: 623961377662
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found