3" Low Voltage Recessed Lighting Housings

33 Found
Cooper Lighting Solutions

3" Low Voltage Housing, Non-IC, Air-Tite, Shallow Ceiling

Item #: 124325
CAT #: H36LVTAT
UPC: 623961361357
Sign In or Register to view pricing and more.
Elco Lighting

EL39A IC RATED 3" CAN

Item #: 855051
CAT #: EL39A
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Low Voltage Housing, Non-IC, New Construction, 2-1/2", 120V

Item #: 137818
CAT #: HR-802
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T1.75, 1W, 28V, Midget Groove Base

Item #: 175139
CAT #: 388
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Low Voltage Housing, Non-IC, Remodel, 2-1/2", 120V

Item #: 124348
CAT #: HR-800
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight

Item #: 201861
CAT #: BL3R-AT-W
UPC:
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, IC, 3", Air-Tight

Item #: 240424
CAT #: BL3IC-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, IC, 3"

Item #: 101910
CAT #: BL3ICE-S
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Item #: 201892
CAT #: BL3RE-S-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Item #: 383890
CAT #: BL3E-S-35-120-AT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

Low Voltage Housing, 3"

Item #: 112333
CAT #: SA0801-01
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

3" Housing Non-IC Recessed

Item #: 43779
CAT #: 9412-12
UPC:
Sign In or Register to view pricing and more.
Halo

3" Low Voltage Housing, Shallow Ceiling

Item #: 100991
CAT #: H36LVRTAT
UPC: 623961361340
Sign In or Register to view pricing and more.
Halo

3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling

Item #: 116056
CAT #: H36LVICAT
UPC: 623961361333
Sign In or Register to view pricing and more.
Halo

3" Housing IC Air-Tite, Low Voltage, MR16

Item #: 207976
CAT #: H38LVICAT
UPC: 623961361289
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

3" Low Voltage Housing, Non-IC, Air-Tite, Shallow Ceiling

3" Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Item #: 124325
CAT #: H36LVTAT
UPC: 623961361357
Sign In or Register to view pricing and more.
Elco Lighting

EL39A IC RATED 3" CAN

EL39A IC RATED 3" CAN
Item #: 855051
CAT #: EL39A
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Low Voltage Housing, Non-IC, New Construction, 2-1/2", 120V

Low Voltage Housing, Electronic Non-IC, New Construction, 2-1/2 inch, 120 Volts
Item #: 137818
CAT #: HR-802
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T1.75, 1W, 28V, Midget Groove Base

Miniature Incandescent Lamp, T1.75, 12 Watt, 28 Volt, Midget Groove Base
Item #: 175139
CAT #: 388
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Low Voltage Housing, Non-IC, Remodel, 2-1/2", 120V

Low Voltage Housing, Non-IC, Remodel, 2-1/2 inch, 120 Volts
Item #: 124348
CAT #: HR-800
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight
Item #: 201861
CAT #: BL3R-AT-W
UPC:
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, IC, 3", Air-Tight

Low Voltage Housing, IC, 3", Air-Tight
Item #: 240424
CAT #: BL3IC-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, IC, 3"

Low Voltage Housing, IC, 3"
Item #: 101910
CAT #: BL3ICE-S
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight
Item #: 201892
CAT #: BL3RE-S-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight
Item #: 383890
CAT #: BL3E-S-35-120-AT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

Low Voltage Housing, 3"

Low Voltage Housing, 3"
Item #: 112333
CAT #: SA0801-01
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

3" Housing Non-IC Recessed

3" Non-IC Recessed Light, Voltage Rating: 12V, Color: Black. For use with: G4 Bi-Pin Halogen T3 (Included).
Item #: 43779
CAT #: 9412-12
UPC:
Sign In or Register to view pricing and more.
Halo

3" Low Voltage Housing, Shallow Ceiling

3 Inch Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage Remodel, MR16
Item #: 100991
CAT #: H36LVRTAT
UPC: 623961361340
Sign In or Register to view pricing and more.
Halo

3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling

3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Item #: 116056
CAT #: H36LVICAT
UPC: 623961361333
Sign In or Register to view pricing and more.
Halo

3" Housing IC Air-Tite, Low Voltage, MR16

3 Inch Housing IC Air-Tite 12V Low Voltage, MR16
Item #: 207976
CAT #: H38LVICAT
UPC: 623961361289
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found