3" Reflector Recessed Lighting Trims
21 Found
Lightolier
Philips 2013WH
Item #: 81437
CAT #: 2013WH
UPC: 784197201302
Sign In or Register to view pricing and more.
Lightolier
Philips 2006
Item #: 125919
CAT #: 2006
UPC: 784197146566
Sign In or Register to view pricing and more.
Elite Lighting
3" Adjustable Reflector, White Finish/White Baffle
Item #: 551339
CAT #: B1302W-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR-CHROME
Item #: 191763
CAT #: B1302CL-WH
UPC: 847801008602
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Adjustable, White
Item #: 243374
CAT #: 3004WHW
UPC: 623961401091
Sign In or Register to view pricing and more.
Lightolier
REC ADJ GLD ALZAK USE
Item #: 468801
CAT #: 2029GD
UPC: 784197202927
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Adjustable Reflector Trim, White
Item #: 468873
CAT #: 3004WHH
UPC: 080083588220
Sign In or Register to view pricing and more.
Lightolier
3 3/4" Adjustable Residence Round
Item #: 125253
CAT #: 313STX
UPC: 784197435707
Sign In or Register to view pricing and more.
Lightolier
3 3/4" ADJUSTABLE
Item #: 125275
CAT #: 313CMX
UPC: 784197435677
Sign In or Register to view pricing and more.
Halo
3" Reflector Trim, White
Item #: 229636
CAT #: 3004WHC
UPC: 623961384547
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim, Adjustable 35 Degree Reflector, Satin Nickel
Item #: 243652
CAT #: 3004SN
UPC: 623961384523
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
IRIS E3AA H TRIM
Item #: 102870
CAT #: E3AAH
UPC: 080083666737
Sign In or Register to view pricing and more.
Lightolier
Reflector Trim, Specular, 3-3/4", White
Item #: 103228
CAT #: 2046
UPC: 784197293536
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Adjustable Reflector
Item #: 430806
CAT #: 3004TBZ
UPC: 623961592003
Sign In or Register to view pricing and more.
ConTech Lighting
Reflector Trim, 3", Black
Item #: 474258
CAT #: CTR305-B-BLKN
UPC:
Sign In or Register to view pricing and more.
CSL
ADJ DOWNLIGHT W/REFL
Item #: 179483
CAT #: 9775
UPC:
Sign In or Register to view pricing and more.
Lightolier
Philips 2013WH
LOL 2013WH WHITE TRACK HEAD
Item #: 81437
CAT #: 2013WH
UPC: 784197201302
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Philips 2006
LOL SLOT AP W/WHT MATTE FACE
Item #: 125919
CAT #: 2006
UPC: 784197146566
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
3" Adjustable Reflector, White Finish/White Baffle
3 Inch Adjustable Reflector, White Finish/White Baffle, 35 Degree Tilt
Item #: 551339
CAT #: B1302W-WH
UPC:
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR-CHROME
ELI B1302CL-WH REFLECTOR-CHROME
Item #: 191763
CAT #: B1302CL-WH
UPC: 847801008602
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Adjustable, White
3 Inch Trim, Adjustable 35 Degree Reflector, White Trim with White Reflector
Item #: 243374
CAT #: 3004WHW
UPC: 623961401091
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
REC ADJ GLD ALZAK USE
LOL 2029GD REC ADJ GLD ALZAK USE
Item #: 468801
CAT #: 2029GD
UPC: 784197202927
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Adjustable Reflector Trim, White
3 Inch Trim Adjustable 35 Degree Reflector White Trim with Haze Reflector
Item #: 468873
CAT #: 3004WHH
UPC: 080083588220
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
3 3/4" Adjustable Residence Round
3 3/4" Adjustable Residence Round Stainless 50w Mr16 Lytecaster
Item #: 125253
CAT #: 313STX
UPC: 784197435707
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
3 3/4" ADJUSTABLE
LOL 313CMX 3 3/4" ADJUSTABLE
Item #: 125275
CAT #: 313CMX
UPC: 784197435677
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
3" Reflector Trim, White
3 Inch Trim Adjustable 35 Degree Reflector White Trim with Clear Reflector
Item #: 229636
CAT #: 3004WHC
UPC: 623961384547
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim, Adjustable 35 Degree Reflector, Satin Nickel
3 Inch Trim Adjustable 35 Degree Reflector Satin Nickel Trim with Satin Nickel Reflector
Item #: 243652
CAT #: 3004SN
UPC: 623961384523
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
IRIS E3AA H TRIM
IRIS E3AA H TRIM
Item #: 102870
CAT #: E3AAH
UPC: 080083666737
Category:
3" Reflector Recessed Lighting Trims
Made in USA
Sign In or Register to view pricing and more.
Lightolier
Reflector Trim, Specular, 3-3/4", White
Reflector Trim, Specular, 3-3/4", White
Item #: 103228
CAT #: 2046
UPC: 784197293536
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Adjustable Reflector
3" Adjustable Reflector, 35° Tilt, 360° Rotation, Color: Tuscan Bronze Trim with Tuscan Bronze Reflector. For use with: H36TAT & H36RTAT Housing.
Item #: 430806
CAT #: 3004TBZ
UPC: 623961592003
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
ConTech Lighting
Reflector Trim, 3", Black
Reflector Trim, 3 in, Black, O.D.: 4-1/4 in
Item #: 474258
CAT #: CTR305-B-BLKN
UPC:
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
CSL
ADJ DOWNLIGHT W/REFL
CSL 9775 ADJ DOWNLIGHT W/REFL
Item #: 179483
CAT #: 9775
UPC:
Category:
3" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.