3" Shower Recessed Lighting Trims
22 Found
Lightolier
Philips 2090
Item #: 101450
CAT #: 2090
UPC: 784197501020
Sign In or Register to view pricing and more.
Lightolier
Wet Location Trim, 3 3/4 in, White
Item #: 92201
CAT #: 2026WH
UPC: 784197386979
Sign In or Register to view pricing and more.
Lithonia Lighting
3.5IN WHT SHOWER TRIM
Item #: 45286
CAT #: 3H2OU
UPC: 784231114490
Sign In or Register to view pricing and more.
Elite Lighting
FROSTED SHOWER
Item #: 165406
CAT #: B1362SN
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, 3", White, Frosted
Item #: 179691
CAT #: B1362WH
UPC:
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, Hi Wattage Open, 3-3/4", Clear Diffuse
Item #: 126431
CAT #: 2084CD
UPC: 784197017170
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" TRIM LENSED SHOWER
Item #: 500568
CAT #: 3007PCC
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Lensed Shower Light, Satin Nickel
Item #: 779957
CAT #: 3007SN
UPC: 623961384790
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
HAL 3007TBZ 3" LENSED TRIMTUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR
Item #: 334548
CAT #: 3007TBZ
UPC: 080083607389
Sign In or Register to view pricing and more.
Nora Lighting
NORA NL3326W GLASS WITH REFLE CTOR WHITE FINISH 3" TRIM
Item #: 688721
CAT #: NL-3326W
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Lensed Shower Light, White/Clear
Item #: 219049
CAT #: 3007WHC
UPC: 623961384813
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Shower Light White/Frosted
Item #: 229635
CAT #: 3008FG
UPC: 623961384837
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, Low Voltage, 3-3/4", White, Frosted
Item #: 101880
CAT #: 376WHX
UPC: 784197436100
Sign In or Register to view pricing and more.
Lightolier
Philips 377CHX
Item #: 101408
CAT #: 377CHX
UPC: 784197506094
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, 3-3/4", Aluminum, Limited Quantities Available
Item #: 125231
CAT #: 317FGALX
UPC: 784197435783
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, 3-3/4", White Frosted Glass/White Flange
Item #: 101399
CAT #: 377WHX
UPC: 784197506100
Sign In or Register to view pricing and more.
Lightolier
Wet Location Trim, 3 3/4 in, White
Lytecaster® Recessed Downlighting Aperture MR16 Shower Light, 3 3/4 in, White
Item #: 92201
CAT #: 2026WH
UPC: 784197386979
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lithonia Lighting
3.5IN WHT SHOWER TRIM
LIT 3H2OU 3.5IN WHT SHOWER TRIM
Item #: 45286
CAT #: 3H2OU
UPC: 784231114490
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
FROSTED SHOWER
ELI B1362SN FROSTED SHOWER
Item #: 165406
CAT #: B1362SN
UPC:
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, 3", White, Frosted
Shower Trim, 3 in, White, Frosted
Item #: 179691
CAT #: B1362WH
UPC:
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, Hi Wattage Open, 3-3/4", Clear Diffuse
Shower Trim, Hi Wattage Open, 3-3/4", Clear Diffuse
Item #: 126431
CAT #: 2084CD
UPC: 784197017170
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" TRIM LENSED SHOWER
HAL 3007PCC 3" TRIM LENSED SHOWER LIGHT 15 DEGREE POLISHED CHROME TRIM WITH CLEAR REFLECTOR
Item #: 500568
CAT #: 3007PCC
UPC:
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Lensed Shower Light, Satin Nickel
3 Inch Trim Lensed Shower Light 15 Degree Satin Nickel Trim with Satin Nickel Reflector
Item #: 779957
CAT #: 3007SN
UPC: 623961384790
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
HAL 3007TBZ 3" LENSED TRIMTUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR
HAL 3007TBZ 3" LENSED TRIM TUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR
Item #: 334548
CAT #: 3007TBZ
UPC: 080083607389
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
NORA NL3326W GLASS WITH REFLE CTOR WHITE FINISH 3" TRIM
NRL NL-3326W FROSTED SHOWER GLASS WITH WHITE RING
Item #: 688721
CAT #: NL-3326W
UPC:
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Lensed Shower Light, White/Clear
3 Inch Trim Lensed Shower Light 15 Degree White Trim with Clear Reflector
Item #: 219049
CAT #: 3007WHC
UPC: 623961384813
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
3" Trim Shower Light White/Frosted
3 Inch Trim Shower Light White Plastic Trim with Frosted Glass Lens
Item #: 229635
CAT #: 3008FG
UPC: 623961384837
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, Low Voltage, 3-3/4", White, Frosted
Shower Trim, Low Voltage, 3-3/4", White, Frosted
Item #: 101880
CAT #: 376WHX
UPC: 784197436100
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Philips 377CHX
LOL377CHX
Item #: 101408
CAT #: 377CHX
UPC: 784197506094
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, 3-3/4", Aluminum, Limited Quantities Available
Shower Trim, Diameter: 3-3/4 inch, Color: Aluminum
Item #: 125231
CAT #: 317FGALX
UPC: 784197435783
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Shower Trim, 3-3/4", White Frosted Glass/White Flange
Shower Trim, 3-3/4", White Frosted Glass/White Flange
Item #: 101399
CAT #: 377WHX
UPC: 784197506100
Category:
3" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.