Adjustable Aiming Elbow Trim, 4", White

Item #: 23541
Cat #: 449-WH
UPC: 661209046116
Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Aiming Elbow Trim, Diameter: 4 inch, Color: White, Adjustment: 75° Vertical

Overview

Adjustable Aiming Elbow Trim, Diameter: 4 inch, Color: White, Adjustment: 75° Vertical
Also known as: 661209046116, 449-WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)