Adjustable Gimbal Ring Trim, 4", White

Item #: 122279
Cat #: HR-8417-WT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Gimbal Ring Trim, Diameter: 4 inch, Color: White

Overview

Adjustable Gimbal Ring Trim, Diameter: 4 inch, Color: White
Also known as: HR-8417-WT

Specifications

Type: Adjustable Trim
Color: White
Diameter: 4 in
Type: Adjustable Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)