4" Adjustable Recessed Lighting Trims
42 Found
Elite Lighting
Gimbal Trim, 4" White
Item #: 97906
CAT #: B461WH
UPC: 847801015747
Sign In or Register to view pricing and more.
Elite Lighting
Fully Adjustable Trim, 4", White Baffle/White Trim
Item #: 124010
CAT #: B1468W-WH
UPC: 847801008107
Sign In or Register to view pricing and more.
Elite Lighting
Fully Adjustable Trim, 4", White Baffle/White Trim
Item #: 204700
CAT #: B1412W-WH
UPC: 84780100738
Sign In or Register to view pricing and more.
Elite Lighting
ELI B461W-WH 4" WHITE
Item #: 718060
CAT #: B461W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Flush Gimbal Ring Trim, 4", White
Item #: 21508
CAT #: 440-WH
UPC: 661209020543
Sign In or Register to view pricing and more.
Nora Lighting
ETN P38G28T15XCUB P38G28T15XCUBR151
Item #: 549536
CAT #: NS-12W
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Aiming Elbow Trim, 4", White
Item #: 23541
CAT #: 449-WH
UPC: 661209046116
Sign In or Register to view pricing and more.
Nora Lighting
WHITE SURFACE ADJUSTABLE
Item #: 911349
CAT #: NL-465W
UPC: 732180440733
Sign In or Register to view pricing and more.
Elite Lighting
Adjustable Trim, 4", White
Item #: 114126
CAT #: B1461WH
UPC: 847801146106
Sign In or Register to view pricing and more.
Nora Lighting
45 Recessed Adjustable, White Baffle
Item #: 758313
CAT #: NL-468W
UPC: 732180401161
Sign In or Register to view pricing and more.
Elite Lighting
Surface Adjustable Trim, 4", White Baffle/White Trim
Item #: 92768
CAT #: B1406W-WH
UPC: 847801007124
Sign In or Register to view pricing and more.
Elite Lighting
Surface Adjustable Trim, 4", White
Item #: 172259
CAT #: B1406WH
UPC: 847801007322
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Flush Gimbal Ring Trim, 4", White
Item #: 41614
CAT #: 10-WH
UPC: 661209079053
Sign In or Register to view pricing and more.
Elite Lighting
WHITE BAFFLE
Item #: 128675
CAT #: B496P-WH
UPC: 847801004826
Sign In or Register to view pricing and more.
Juno Lighting
Trim
Item #: 704143
CAT #: V4010-WH
UPC: 661209210753
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM AIMING ELBO MR16
Item #: 20392
CAT #: 449-SC
UPC: 661209026170
Sign In or Register to view pricing and more.
Elite Lighting
Gimbal Trim, 4" White
Gimbal Trim, Diameter: 4 inch, Color: White
Item #: 97906
CAT #: B461WH
UPC: 847801015747
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Fully Adjustable Trim, 4", White Baffle/White Trim
Fully Adjustable Trim, 4 in, White Baffle/White Trim
Item #: 124010
CAT #: B1468W-WH
UPC: 847801008107
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Fully Adjustable Trim, 4", White Baffle/White Trim
Fully Adjustable Trim, Diameter: 4 inch, Color: White
Item #: 204700
CAT #: B1412W-WH
UPC: 84780100738
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
ELI B461W-WH 4" WHITE
ELI B461W-WH 4" WHITE BAFFLE/REFLECTOR WITH WHITE TRIM
Item #: 718060
CAT #: B461W-WH
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Flush Gimbal Ring Trim, 4", White
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 40° Vertical
Item #: 21508
CAT #: 440-WH
UPC: 661209020543
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Aiming Elbow Trim, 4", White
Adjustable Aiming Elbow Trim, Diameter: 4 inch, Color: White, Adjustment: 75° Vertical
Item #: 23541
CAT #: 449-WH
UPC: 661209046116
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
WHITE SURFACE ADJUSTABLE
WHITE SURFACE ADJUSTABLE
Item #: 911349
CAT #: NL-465W
UPC: 732180440733
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Adjustable Trim, 4", White
Adjustable Trim, Diameter: 4 inch, Color: White
Item #: 114126
CAT #: B1461WH
UPC: 847801146106
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
45 Recessed Adjustable, White Baffle
45 Recessed Adjustable, White Baffle
Item #: 758313
CAT #: NL-468W
UPC: 732180401161
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Surface Adjustable Trim, 4", White Baffle/White Trim
Surface Adjustable Trim, 4 in, White Baffle/White Trim
Item #: 92768
CAT #: B1406W-WH
UPC: 847801007124
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Surface Adjustable Trim, 4", White
Surface Adjustable Trim, Diameter: 4 inch, Color: White
Item #: 172259
CAT #: B1406WH
UPC: 847801007322
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Flush Gimbal Ring Trim, 4", White
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 35° Vertical
Item #: 41614
CAT #: 10-WH
UPC: 661209079053
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
WHITE BAFFLE
ELI B496P-WH WHITE BAFFLE
Item #: 128675
CAT #: B496P-WH
UPC: 847801004826
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Trim
4" Line Voltage Gimbal Ring Trims, White
Item #: 704143
CAT #: V4010-WH
UPC: 661209210753
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM AIMING ELBO MR16
4" Aiming Elbow Trim
Item #: 20392
CAT #: 449-SC
UPC: 661209026170
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.