Stepped Baffle Trim, 4", White Baffle/White Trim

Item #: 44332
Cat #: B401W-WH
UPC: 847801003911
Sign In or Register to view pricing and more.
Documents & Guides
Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim

Overview

Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Also known as: 847801003911, B401W-WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)