Eyeball Trim, 4", Bronze Ring/Trim

Item #: 176821
Cat #: B403BZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Bronze Ring/Trim (Pictured: White Ring/Trim)

Overview

Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Bronze Ring/Trim (Pictured: White Ring/Trim)
Also known as: B403BZ

Specifications

Type: Eyeball Trim
Diameter: 4 in
Color: Bronze
Angle: 30°
Type: Eyeball Trim
Color: Bronze
Diameter: 4 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)