Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Specular Reflector, White Ring
Overview
4 Inch Specular Reflector, White Ring
The E26 4 reflector trim is designed for use with reflector style lamps (R, BR, MR, GU10, and PAR). They direct the full output of these lamps to the illumination task. For use with 4 in. new construction or remodel recessed housings.
Also known as: 080083745883, 4003SC
Specifications
Size: | 4 in |
Color: | White |
Diameter: | 4 in |
Size: | 4 in |
Diameter: | 4 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)