4" Eyeball Trim, White

Item #: 42465
Cat #: 996P
UPC: 662400320630
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Trim Eyeball PAR20 Lamp White Trim with White Eyeball

Overview

4 Inch Trim Eyeball PAR20 Lamp White Trim with White Eyeball
Adjustable eyeball trim with white eyeball has an aperture size of 4 inches and is designed for use on H99TAT/H99ICAT incandescent housings. Trim includes a white die cast aluminum trim ring as well as a white adjustable eyeball. Eyeball provides a 15 deg tilt and can be rotated to 360 deg. Eyeball accommodates PAR20 lamps with a power rating of 50 Watts and rotates in housing to align with wall surface. It is ideal for general illumination and features three cat's paw springs for positive retention as well as for secure mounting in housing. It has an aperture of 2-1/8 inches and an diameter of 5-1/6 inches. Integral trim socket along with screw base adapter connect to the housing socket.
Also known as: 662400320630, 996P

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)