Sign In or Register to view pricing and more.
Documents & Guides
4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Overview
4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Also known as: EL490RICA
Specifications
Type: | Housing |
Volts AC: | 120 |
Wattage: | 14 |
Diameter: | 4 in |
Light Technology: | LED |
Type: | Housing |
Wattage: | 14 |
Light Technology: | LED |
Volts AC: | 120 |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)