4" Low Voltage Recessed Lighting Trims
54 Found
Elite Lighting
Low Voltage Stepped Baffle Trim, 4", White Baffle/White Trim
Item #: 121531
CAT #: B1401W-WH
UPC: 847801007049
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM WHITE BAF MR16
Item #: 27933
CAT #: 444-WWH
UPC: 661209951403
Sign In or Register to view pricing and more.
Nora Lighting
ELBOW TRACK LIGHT,NORA LIGHTING,ADJ,20 - 75 WTT,12 V,LMP TYPE: MR16,3-1/4 IN HT
Item #: 341115
CAT #: NL-470W
UPC: 732180440832
Sign In or Register to view pricing and more.
Elco Lighting
Adjustable Step Baffle Trim, 4", All White
Item #: 268792
CAT #: EL1493W
UPC: 633999145348
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR TRIM
Item #: 483948
CAT #: B1463CL-WH
UPC: 847801008046
Sign In or Register to view pricing and more.
Elite Lighting
ANGLE-CUT WALL WASH
Item #: 376384
CAT #: B1464W-WH
UPC: 847801031006
Sign In or Register to view pricing and more.
Halo
4" Trim, Adjustable, Satin Nickel
Item #: 140667
CAT #: 1495SN
UPC: 623960295271
Sign In or Register to view pricing and more.
Elite Lighting
4 INCH L.V. WHT TRIM
Item #: 211758
CAT #: B1478WH-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
FULLY ADJUSTABLE
Item #: 231257
CAT #: B1408-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI B1401P-WH 4IN LV BLACK BAFFLE
Item #: 156863
CAT #: B1401P-WH
UPC: 847801007056
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM PT CONE MR16
Item #: 20971
CAT #: 447-PTSC
UPC: 661209026545
Sign In or Register to view pricing and more.
Elco Lighting
Low Voltage Trim, Adjustable, 4", White
Item #: 268802
CAT #: EL1497W
UPC: 633999145614
Sign In or Register to view pricing and more.
WAC Lighting
REC. LOW VOLT TRIM
Item #: 165773
CAT #: HR-D417-WT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Low Voltage Stepped Baffle Trim, 4", Black Baffle/Black Trim
Item #: 340963
CAT #: B1401P-BK
UPC: 847801016263
Sign In or Register to view pricing and more.
Elite Lighting
4IN LV EYE BALL
Item #: 244393
CAT #: B1404P-WH
UPC: 847801007179
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR (35DEG
Item #: 172929
CAT #: B1402MB-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Low Voltage Stepped Baffle Trim, 4", White Baffle/White Trim
Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Item #: 121531
CAT #: B1401W-WH
UPC: 847801007049
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM WHITE BAF MR16
4" Adjustable Baffle Trim
Item #: 27933
CAT #: 444-WWH
UPC: 661209951403
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
ELBOW TRACK LIGHT,NORA LIGHTING,ADJ,20 - 75 WTT,12 V,LMP TYPE: MR16,3-1/4 IN HT
ELBOW TRACK LIGHT,NORA LIGHTING,ADJ,20 - 75 WTT,12 V,LMP TYPE: MR16,3-1/4 IN HT
Item #: 341115
CAT #: NL-470W
UPC: 732180440832
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
Adjustable Step Baffle Trim, 4", All White
Adjustable Step Baffle Trim, 4 Inch, All White
Item #: 268792
CAT #: EL1493W
UPC: 633999145348
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR TRIM
ELI B1463CL-WH REFLECTOR TRIM
Item #: 483948
CAT #: B1463CL-WH
UPC: 847801008046
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
ANGLE-CUT WALL WASH
ELI B1464W-WH ANGLE-CUT WALL WASH
Item #: 376384
CAT #: B1464W-WH
UPC: 847801031006
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
4" Trim, Adjustable, Satin Nickel
4 Inch Trim, Adjustable Gimbal, Satin Nickel, MR16
Item #: 140667
CAT #: 1495SN
UPC: 623960295271
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
4 INCH L.V. WHT TRIM
ELI B1478WH-WH 4 INCH L.V. WHT TRIM
Item #: 211758
CAT #: B1478WH-WH
UPC:
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
FULLY ADJUSTABLE
ELI B1408-WH FULLY ADJUSTABLE
Item #: 231257
CAT #: B1408-WH
UPC:
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
ELI B1401P-WH 4IN LV BLACK BAFFLE
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 2 AWG-750 kcmil, Al/Cu Rated
Item #: 156863
CAT #: B1401P-WH
UPC: 847801007056
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
4IN LV TRIM PT CONE MR16
4" Adjustable Cone Trim
Item #: 20971
CAT #: 447-PTSC
UPC: 661209026545
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
Low Voltage Trim, Adjustable, 4", White
Adjustable Pull Down, Low Voltage Recessed, 4" Adjustable Trims, Color: White.
Item #: 268802
CAT #: EL1497W
UPC: 633999145614
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
WAC Lighting
REC. LOW VOLT TRIM
WAC HR-D417-WT REC. LOW VOLT TRIM
Item #: 165773
CAT #: HR-D417-WT
UPC:
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Low Voltage Stepped Baffle Trim, 4", Black Baffle/Black Trim
Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: Black Baffle/Black Trim
Item #: 340963
CAT #: B1401P-BK
UPC: 847801016263
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
4IN LV EYE BALL
ELI B1404P-WH 4IN LV EYE BALL
Item #: 244393
CAT #: B1404P-WH
UPC: 847801007179
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
REFLECTOR (35DEG
ELI B1402MB-WH REFLECTOR (35DEG
Item #: 172929
CAT #: B1402MB-WH
UPC:
Category:
4" Low Voltage Recessed Lighting Trims
Sign In or Register to view pricing and more.