4" Non-IC Rated Recessed Lighting Housings
45 Found
Elite Lighting
Miniature Non-IC Remodel Housing, Air-Shut, 4"
Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Sign In or Register to view pricing and more.
Elite Lighting
Miniature Non-IC Housing, Air-Shut, 4"
Item #: 560
CAT #: B4-AT-W
UPC: 847801016058
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC REMODEL HSG
Item #: 19957
CAT #: TC1R
UPC: 00120901798
Sign In or Register to view pricing and more.
Lithonia Lighting
4" Round Downlight Housing, Selectable 30/35/40/50K
Item #: 1699930
CAT #: LDN4-ALO2-SWW1-MVOLT-UGZ-HSG
UPC: 194994881117
Sign In or Register to view pricing and more.
Halo
4" Recessed Non-IC Housing, Shallow Ceiling
Item #: 324476
CAT #: H99TAT
UPC: 080083584260
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC HSG
Item #: 88921
CAT #: TC1
UPC: 661209700193
Sign In or Register to view pricing and more.
Halo
4" Housing, Non-IC Air-Tite
Item #: 977178
CAT #: E4TATSB
UPC: 080083751488
Sign In or Register to view pricing and more.
Halo
4" Non-IC Housing, Air-Tite, Remodel
Item #: 980939
CAT #: E4RTATSB
UPC: 080083751501
Sign In or Register to view pricing and more.
Halo
4" Recessed Non-IC Housing, Shallow Ceiling
Item #: 280176
CAT #: H99RTAT
UPC: 080083584369
Sign In or Register to view pricing and more.
Progress Lighting
4in NON-IC REMODEL CAN Unfinished
Item #: 90919
CAT #: P832-TG
UPC:
Sign In or Register to view pricing and more.
Nora Lighting
NRL NSR-404QAT REMODEL HOUSING,NORA
Item #: 497485
CAT #: NSR-404QAT
UPC:
Sign In or Register to view pricing and more.
Nicor
NCR 19001AR 4" AIRTIGHT REMODEL
Item #: 602596
CAT #: 19001AR
UPC: 767706002249
Sign In or Register to view pricing and more.
Nora Lighting
LINE VOLTAGE NEW
Item #: 490237
CAT #: NS-401QAT
UPC: 732180403325
Sign In or Register to view pricing and more.
Nicor
NCR 19000A 4" AIRTIGHT/IC UNIVERSAL
Item #: 599565
CAT #: 19000A
UPC: 767706002232
Sign In or Register to view pricing and more.
Juno Lighting
Housing
Item #: 207647
CAT #: V4TCR-W
UPC: 661209272027
Sign In or Register to view pricing and more.
Progress Lighting
4" Non-IC Hosuing, NC
Item #: 9559
CAT #: P830-TG
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Miniature Non-IC Remodel Housing, Air-Shut, 4"
Miniature Non-IC Remodel Housing, Air-Shut, Diameter: 4 inch, Note: With quick connects
Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Sign In or Register to view pricing and more.
Elite Lighting
Miniature Non-IC Housing, Air-Shut, 4"
Miniature Non-IC Housing, Air-Shut, Diameter: 4 inch, Note: With quick connects
Item #: 560
CAT #: B4-AT-W
UPC: 847801016058
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC REMODEL HSG
4" TC Incandescent Remodel Housing
Item #: 19957
CAT #: TC1R
UPC: 00120901798
Sign In or Register to view pricing and more.
Lithonia Lighting
4" Round Downlight Housing, Selectable 30/35/40/50K
4 Inch Round Downlight Housing, 120-277V, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Universal Dimming To 10% 0-10V; Line Voltage Dimming (120V)
Item #: 1699930
CAT #: LDN4-ALO2-SWW1-MVOLT-UGZ-HSG
UPC: 194994881117
Sign In or Register to view pricing and more.
Halo
4" Recessed Non-IC Housing, Shallow Ceiling
4 Inch Housing Non-IC, Air-Tite Shallow Ceiling 120V Incandescent
Item #: 324476
CAT #: H99TAT
UPC: 080083584260
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC HSG
4" TC Incandescent Housing
Item #: 88921
CAT #: TC1
UPC: 661209700193
Sign In or Register to view pricing and more.
Halo
4" Housing, Non-IC Air-Tite
4" Non-IC, Air-Tite, New Construction Housing, 120V w/ Socket Bracket
Item #: 977178
CAT #: E4TATSB
UPC: 080083751488
Sign In or Register to view pricing and more.
Halo
4" Non-IC Housing, Air-Tite, Remodel
4 Inch NON-IC Air-Tite, Remodel, 120V with Adjustable Socket Bracket
Item #: 980939
CAT #: E4RTATSB
UPC: 080083751501
Sign In or Register to view pricing and more.
Halo
4" Recessed Non-IC Housing, Shallow Ceiling
4 Inch Housing Non-IC, Air-Tite Shallow Ceiling Remodel 120V Line Voltage
Item #: 280176
CAT #: H99RTAT
UPC: 080083584369
Sign In or Register to view pricing and more.
Progress Lighting
4in NON-IC REMODEL CAN Unfinished
For use in existing ceilings. Integral flange on housing and exclusive locking bars permits quick mounting on ceilings from 1/2 in to 1 in thick. UL and CUL listed for damp locations.
Item #: 90919
CAT #: P832-TG
UPC:
Sign In or Register to view pricing and more.
Nora Lighting
NRL NSR-404QAT REMODEL HOUSING,NORA
NRL NSR-404QAT REMODEL HOUSING,NORA LIGHTING,AIR-TIGHT,50 WTT,WHT,SKT TYPE: GALV STL SKT
Item #: 497485
CAT #: NSR-404QAT
UPC:
Sign In or Register to view pricing and more.
Nicor
NCR 19001AR 4" AIRTIGHT REMODEL
NCR 19001AR 4" AIRTIGHT REMODEL HOUSING
Item #: 602596
CAT #: 19001AR
UPC: 767706002249
Sign In or Register to view pricing and more.
Nora Lighting
LINE VOLTAGE NEW
NRL NS-401QAT LINE VOLTAGE NEW
Item #: 490237
CAT #: NS-401QAT
UPC: 732180403325
Sign In or Register to view pricing and more.
Nicor
NCR 19000A 4" AIRTIGHT/IC UNIVERSAL
NCR 19000A 4" AIRTIGHT/IC UNIVERSAL HOUSING
Item #: 599565
CAT #: 19000A
UPC: 767706002232
Sign In or Register to view pricing and more.
Juno Lighting
Housing
VuLite 4" Non-IC Remodel, Push-In Electrical Connectors
Item #: 207647
CAT #: V4TCR-W
UPC: 661209272027
Sign In or Register to view pricing and more.
Progress Lighting
4" Non-IC Hosuing, NC
Recessed Lighting Unfinished Recessed New Construction Housing in Standard, Therma-Guard, 4 Inch, Non-IC
Item #: 9559
CAT #: P830-TG
UPC:
Sign In or Register to view pricing and more.