Pinhole Trim, 4", White

Item #: 147570
Cat #: B422WH
UPC: 84780100405
Sign In or Register to view pricing and more.
Documents & Guides
Pinhole Trim, 4 in, White

Overview

Pinhole Trim, 4 in, White
Also known as: 84780100405, B422WH

Specifications

Type: Reflector Trim
Color: White
Diameter: 4 in
Type: Reflector Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)