Wall Wash Trim, 4", Adjustable Slot Aperture, White

Item #: 24190
Cat #: 445-WH
UPC: 661209002372
Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 4", Adjustable Slot Aperture, White

Overview

Wall Wash Trim, 4", Adjustable Slot Aperture, White
Also known as: 661209002372, 445-WH

Specifications

Type: Wall Wash, Trim
Color: White
Diameter: 4 in
Type: Wall Wash, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)