4" Adjustable Recessed Lighting Trims
30 Found
Elite Lighting
Slot Aperture Trim, 4", White
Item #: 123117
CAT #: B1411WH
UPC: 847801007742
Sign In or Register to view pricing and more.
Elite Lighting
Pinhole Trim, w/ Baffle, 4", White Trim/White Baffle
Item #: 134567
CAT #: B1414W-WH
UPC: 847801007803
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", White
Item #: 136756
CAT #: B406W-WH
UPC: 847801004277
Sign In or Register to view pricing and more.
Juno Lighting
Wall Wash Trim, 4", Adjustable Slot Aperture, White
Item #: 24190
CAT #: 445-WH
UPC: 661209002372
Sign In or Register to view pricing and more.
Elite Lighting
WALL WASH WITH
Item #: 162474
CAT #: B407W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
Wall Wash Trim, 4", White, Scoop Trim
Item #: 20100
CAT #: 16-WH
UPC: 661209000903
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Trim Slot Aperture White, MR16
Item #: 92113
CAT #: 1420P
UPC: 662400132264
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Clear Reflector/White Ring
Item #: 206040
CAT #: B407CL-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Satin Nickel
Item #: 500697
CAT #: B405SN
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
TRIM
Item #: 224053
CAT #: B406P-WH
UPC: 847801004284
Sign In or Register to view pricing and more.
Lithonia Lighting
4" Eyelid Trim
Item #: 574099
CAT #: 3W1R6
UPC: 745973789780
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", White
Item #: 183085
CAT #: B405WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
4" Wall Wash Trim
Item #: 642727
CAT #: B406P-BK
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Clear Reflector/White Ring
Item #: 300769
CAT #: B1407CL-WH
UPC: 847801007223
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" TRIM PINHOLE BAFFLE
Item #: 563039
CAT #: 1419TBZ
UPC: 623961311611
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Trim, Slot Aperture, Tuscan Bronze
Item #: 563041
CAT #: 1420TBZ
UPC: 623961311673
Sign In or Register to view pricing and more.
Elite Lighting
Slot Aperture Trim, 4", White
Slot Aperture Trim, 4 inch, White
Item #: 123117
CAT #: B1411WH
UPC: 847801007742
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Pinhole Trim, w/ Baffle, 4", White Trim/White Baffle
Pinhole Trim, w/ Baffle, 4 in, White Trim/White Baffle
Item #: 134567
CAT #: B1414W-WH
UPC: 847801007803
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", White
ELITE - B406WWH
Item #: 136756
CAT #: B406W-WH
UPC: 847801004277
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Wall Wash Trim, 4", Adjustable Slot Aperture, White
Wall Wash Trim, 4", Adjustable Slot Aperture, White
Item #: 24190
CAT #: 445-WH
UPC: 661209002372
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
WALL WASH WITH
ELI B407W-WH WALL WASH WITH
Item #: 162474
CAT #: B407W-WH
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Wall Wash Trim, 4", White, Scoop Trim
Wall Wash Trim, 4", White, Scoop Trim
Item #: 20100
CAT #: 16-WH
UPC: 661209000903
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Trim Slot Aperture White, MR16
4 Inch Trim Slot Aperture White, MR16
Item #: 92113
CAT #: 1420P
UPC: 662400132264
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Clear Reflector/White Ring
Wall Wash Trim, 4 in, Clear Reflector/White Ring
Item #: 206040
CAT #: B407CL-WH
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Satin Nickel
Wall Wash Trim, 4 in, Satin Nickel
Item #: 500697
CAT #: B405SN
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
TRIM
ELI B406P-WH TRIM
Item #: 224053
CAT #: B406P-WH
UPC: 847801004284
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lithonia Lighting
4" Eyelid Trim
4" Wallwash Full Reflector Trim, Narrow Flange, Color: White Trim, For Use With L3 And L3R Housings
Item #: 574099
CAT #: 3W1R6
UPC: 745973789780
Category:
4" Adjustable Recessed Lighting Trims
Made in USA
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", White
Wall Wash Trim, 4 in, White
Item #: 183085
CAT #: B405WH
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
4" Wall Wash Trim
4 Inch Wall Wash Trim, Black Baffle, Black Wall Wash Cover
Item #: 642727
CAT #: B406P-BK
UPC:
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Wall Wash Trim, 4", Clear Reflector/White Ring
Wall Wash Trim, 4 in, Clear Reflector/White Ring
Item #: 300769
CAT #: B1407CL-WH
UPC: 847801007223
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" TRIM PINHOLE BAFFLE
HAL 1419TBZ 4" TRIM PINHOLE BAFFLE TUSCAN BRONZE TRIM WITH BLACK BAFFLE, MR16
Item #: 563039
CAT #: 1419TBZ
UPC: 623961311611
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Trim, Slot Aperture, Tuscan Bronze
4 Inch Trim, Slot Aperture, Tuscan Bronze, MR16
Item #: 563041
CAT #: 1420TBZ
UPC: 623961311673
Category:
4" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.