4" Housing And Trims

623 Found
Elite Lighting

4"Miniature IC Housing

Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Sign In or Register to view pricing and more.
Elite Lighting

Miniature Non-IC Remodel Housing, Air-Shut, 4"

Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Sign In or Register to view pricing and more.
Elco Lighting

4" LED Housing

Item #: 1146479
CAT #: EL490ICA
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Stepped Baffle Trim, 4", White Baffle/White Trim

Item #: 44332
CAT #: B401W-WH
UPC: 847801003911
Sign In or Register to view pricing and more.
Elite Lighting

Miniature Non-IC Housing, Air-Shut, 4"

Item #: 560
CAT #: B4-AT-W
UPC: 847801016058
Sign In or Register to view pricing and more.
Elco Lighting

4" LED Remodel Housing

Item #: 1221190
CAT #: EL490RICA
UPC:
Sign In or Register to view pricing and more.
Nora Lighting

NRL NSIC-401QAT LINE VOLTAGE NEW

Item #: 574887
CAT #: NSIC-401QAT
UPC:
Sign In or Register to view pricing and more.
Elco Lighting

IC Housing, w/ Thermal Protector, 4"

Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Sign In or Register to view pricing and more.
Nora Lighting

4 INCH REMODELLER

Item #: 1019425
CAT #: NSRIC-404QAT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

Miniature Universal IC New Construction Housing, 4"

Item #: 41170
CAT #: IC1
UPC: 661209700001
Sign In or Register to view pricing and more.
Halo

4" IC Housing, Air-Tite

Item #: 226147
CAT #: H99ICAT
UPC: 080083582259
Sign In or Register to view pricing and more.
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

Item #: 241332
CAT #: L3RR6
UPC: 745973345566
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 4", White

Item #: 29847
CAT #: B403WH
UPC: 847801004215
Sign In or Register to view pricing and more.
Elco Lighting

4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V

Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Sign In or Register to view pricing and more.
Juno Lighting

4IN TC REMODEL HSG

Item #: 19957
CAT #: TC1R
UPC: 00120901798
Sign In or Register to view pricing and more.
Lithonia Lighting

4" Round Clear Downlight Reflector Trim

Item #: 1692711
CAT #: LO4AR-LSS-TRIM
UPC: 745972691343
Sign In or Register to view pricing and more.
Elite Lighting

4"Miniature IC Housing

Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four NM-B knockouts with strain relief.
Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Sign In or Register to view pricing and more.
Elite Lighting

Miniature Non-IC Remodel Housing, Air-Shut, 4"

Miniature Non-IC Remodel Housing, Air-Shut, Diameter: 4 inch, Note: With quick connects
Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Sign In or Register to view pricing and more.
Elco Lighting

4" LED Housing

4" LED Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1146479
CAT #: EL490ICA
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Stepped Baffle Trim, 4", White Baffle/White Trim

Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Item #: 44332
CAT #: B401W-WH
UPC: 847801003911
Sign In or Register to view pricing and more.
Elite Lighting

Miniature Non-IC Housing, Air-Shut, 4"

Miniature Non-IC Housing, Air-Shut, Diameter: 4 inch, Note: With quick connects
Item #: 560
CAT #: B4-AT-W
UPC: 847801016058
Sign In or Register to view pricing and more.
Elco Lighting

4" LED Remodel Housing

4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1221190
CAT #: EL490RICA
UPC:
Sign In or Register to view pricing and more.
Nora Lighting

NRL NSIC-401QAT LINE VOLTAGE NEW

NRL NSIC-401QAT LINE VOLTAGE NEW CONSTRUCTION HOUSING,NORA LIGHTING,IC,AIR-TIGHT,DBL WALL,50 WTT
Item #: 574887
CAT #: NSIC-401QAT
UPC:
Sign In or Register to view pricing and more.
Elco Lighting

IC Housing, w/ Thermal Protector, 4"

IC Housing, with Thermal Protector, 4 inch
Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Sign In or Register to view pricing and more.
Nora Lighting

4 INCH REMODELLER

4 INCH REMODELLER IC HOUSING
Item #: 1019425
CAT #: NSRIC-404QAT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

Miniature Universal IC New Construction Housing, 4"

Miniature Universal IC New Construction Housing, Diameter: 4 inch
Item #: 41170
CAT #: IC1
UPC: 661209700001
Sign In or Register to view pricing and more.
Halo

4" IC Housing, Air-Tite

4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Item #: 226147
CAT #: H99ICAT
UPC: 080083582259
Sign In or Register to view pricing and more.
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps
Item #: 241332
CAT #: L3RR6
UPC: 745973345566
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 4", White

Eyeball Trim, Diameter: 4 inch, Color: White
Item #: 29847
CAT #: B403WH
UPC: 847801004215
Sign In or Register to view pricing and more.
Elco Lighting

4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V

4 Inch Remodel Housing with Adjustable Lampholder, Non-Airtight, 50 Watt, 120 Volt, Medium Base
Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Sign In or Register to view pricing and more.
Juno Lighting

4IN TC REMODEL HSG

4" TC Incandescent Remodel Housing
Item #: 19957
CAT #: TC1R
UPC: 00120901798
Sign In or Register to view pricing and more.
Lithonia Lighting

4" Round Clear Downlight Reflector Trim

4" Round Clear Downlight Reflector Trim, Semi Specular
Item #: 1692711
CAT #: LO4AR-LSS-TRIM
UPC: 745972691343
Sign In or Register to view pricing and more.
Page 1 of 39
623 Items found