Adjustable Gimbal Trim, 5", White

Item #: 140826
Cat #: B563WH
UPC: 478010650254
Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Gimbal Trim, Diameter: 5 inch, Color: White, Adjustment: 30°

Overview

Adjustable Gimbal Trim, Diameter: 5 inch, Color: White, Adjustment: 30°
Also known as: 478010650254, B563WH

Specifications

Type: Adjustable Trim
Diameter: 5 in
Color: White
Angle: 30°
Type: Adjustable Trim
Color: White
Diameter: 5 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)