5" Adjustable Recessed Lighting Trims
16 Found
Elite Lighting
Adjustable Gimbal Trim, 5", White
Item #: 140826
CAT #: B563WH
UPC: 478010650254
Sign In or Register to view pricing and more.
Elite Lighting
Adjustable Gimbal Trim, with Baffle, 5", White Baffle/White Trim
Item #: 140695
CAT #: B573W-WH
UPC: 847801003539
Sign In or Register to view pricing and more.
Lightolier
Basic Eyeball Adjustable Trim, 5", Perma White
Item #: 126028
CAT #: 1082
UPC: 784197120733
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Gimbal Flat Trim, 5", White
Item #: 461316
CAT #: 209N-WH
UPC: 661209319067
Sign In or Register to view pricing and more.
Nora Lighting
WHITE GIMBAL RING
Item #: 575447
CAT #: NT-5060W
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
5" Gimbal Ring in Cone
Item #: 27913
CAT #: 689-CWH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
PAR30 BAFFLE WITH
Item #: 93731
CAT #: B573P-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELITE B563 PAR30 GIMBAL TRIM SATIN NICKEL FINISH
Item #: 204075
CAT #: B563SN
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE WHZ CONE PAR30
Item #: 599007
CAT #: 689-WHZWH
UPC: 661209288394
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE WHZ CONE PAR30
Item #: 599176
CAT #: 689-WHZABZ
UPC: 661209288400
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE CONE PAR30
Item #: 27899
CAT #: 689-GWH
UPC: 661209951434
Sign In or Register to view pricing and more.
Lightolier
5" PAR30 REGRESSED
Item #: 101693
CAT #: 1088
UPC: 784197488161
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE HZ CONE PAR30
Item #: 336499
CAT #: 689-HZWH
UPC: 661209288387
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL517W 5IN ADJSTBL GMBL
Item #: 358050
CAT #: EL517W
UPC: 633999120710
Sign In or Register to view pricing and more.
Elco Lighting
5" Adjustable Gimbal Ring with Baffle Trim, White
Item #: 348869
CAT #: EL576W
UPC: 633999121229
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL985BZ
Item #: 287969
CAT #: EL985BZ
UPC: 633999121502
Sign In or Register to view pricing and more.
Elite Lighting
Adjustable Gimbal Trim, 5", White
Adjustable Gimbal Trim, Diameter: 5 inch, Color: White, Adjustment: 30°
Item #: 140826
CAT #: B563WH
UPC: 478010650254
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Adjustable Gimbal Trim, with Baffle, 5", White Baffle/White Trim
Adjustable Gimbal Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 140695
CAT #: B573W-WH
UPC: 847801003539
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Basic Eyeball Adjustable Trim, 5", Perma White
Basic Eyeball Adjustable Trim, Diameter: 5 inch, Color: Perma White, Adjustment: 45°
Item #: 126028
CAT #: 1082
UPC: 784197120733
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Adjustable Gimbal Flat Trim, 5", White
Adjustable Gimbal Flat Trim, Diameter: 5 inch, Color: White, Adjustment: 30 Degree
Item #: 461316
CAT #: 209N-WH
UPC: 661209319067
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
WHITE GIMBAL RING
NRL NT-5060W WHITE GIMBAL RING
Item #: 575447
CAT #: NT-5060W
UPC:
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5" Gimbal Ring in Cone
5" Gimbal Ring in Cone
Item #: 27913
CAT #: 689-CWH
UPC:
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
PAR30 BAFFLE WITH
ELI B573P-WH PAR30 BAFFLE WITH
Item #: 93731
CAT #: B573P-WH
UPC:
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
ELITE B563 PAR30 GIMBAL TRIM SATIN NICKEL FINISH
ELI B563SN 5IN GIMBLE RING
Item #: 204075
CAT #: B563SN
UPC:
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE WHZ CONE PAR30
Juno 5-in, 689 Series, Gimbal Ring in Cone Trim
Item #: 599007
CAT #: 689-WHZWH
UPC: 661209288394
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE WHZ CONE PAR30
Juno 5-in, 689 Series, Gimbal Ring in Cone Trim
Item #: 599176
CAT #: 689-WHZABZ
UPC: 661209288400
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE CONE PAR30
5" Gimbal Ring in Cone
Item #: 27899
CAT #: 689-GWH
UPC: 661209951434
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
5" PAR30 REGRESSED
LOL 1088 5" PAR30 REGRESSED
Item #: 101693
CAT #: 1088
UPC: 784197488161
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM GIMBLE HZ CONE PAR30
689HZ-WH
Item #: 336499
CAT #: 689-HZWH
UPC: 661209288387
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL517W 5IN ADJSTBL GMBL
ELCO EL517W 5IN ADJSTBL GMBL
Item #: 358050
CAT #: EL517W
UPC: 633999120710
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
5" Adjustable Gimbal Ring with Baffle Trim, White
Adjustable Gimbal Ring, 5 Inch, with Baffle Trim, White, 75 Watt PAR30 Max
Item #: 348869
CAT #: EL576W
UPC: 633999121229
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL985BZ
ELCO EL985BZ
Item #: 287969
CAT #: EL985BZ
UPC: 633999121502
Category:
5" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.