Universal IC Housing, Air-Shut, 5"

Item #: 231197
Cat #: B5IC-AT-W
UPC: 847801018427
Sign In or Register to view pricing and more.
Documents & Guides
Universal IC Housing, Air-Shut, Diameter: 5 inch, Note: With quick connects

Overview

Universal IC Housing, Air-Shut, Diameter: 5 inch, Note: With quick connects
New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief.
Also known as: 847801018427, B5IC-AT-W, can light

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing

Customer Reviews

No reviews for this product
(0)