5" IC / Non-IC Housings
11 Found
Lightolier
Incandescent Housing, Recessed DownLight, 5"
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Sign In or Register to view pricing and more.
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 5"
Item #: 125876
CAT #: 1004IC
UPC: 784197159290
Sign In or Register to view pricing and more.
Lightolier
Shallow Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 5"
Item #: 102400
CAT #: 1004SICR
UPC: 784197198534
Sign In or Register to view pricing and more.
Lightolier
SHALLOW LYTENING HOUSING FOR 2X6 CONSTR
Item #: 102417
CAT #: 1004SIC
UPC: 784197198503
Sign In or Register to view pricing and more.
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 5"
Item #: 207896
CAT #: 1004ICNQ
UPC: 784197291839
Sign In or Register to view pricing and more.
Lightolier
IC/Non-IC Housing, Frame-In Kit, Shallow, 5", Airseal, Nail
Item #: 306754
CAT #: 1004SICN
UPC: 784197198565
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Non-Insulated Ceiling Recessed Housing.
Item #: 361557
CAT #: ET500
UPC:
Sign In or Register to view pricing and more.
Lightolier
IC/NON-IC FIK W/PREINSTALLED NAILER BARS
Item #: 204286
CAT #: 1004ICN
UPC: 784197198596
Sign In or Register to view pricing and more.
WAC Lighting
R500 SERIES HOUSING
Item #: 225400
CAT #: R-500-N-UA
UPC: 790576119991
Sign In or Register to view pricing and more.
Progress Lighting
5" Shallow IC/Non-IC remodel housing
Item #: 140675
CAT #: P184-TG
UPC: 785247106417
Sign In or Register to view pricing and more.
Progress Lighting
Hubbell - Lighting P84-AT
Item #: 44563
CAT #: P84-AT
UPC: 785247106394
Sign In or Register to view pricing and more.
Lightolier
Incandescent Housing, Recessed DownLight, 5"
Incandescent Housing, Recessed DownLight, 5 Inch
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 5"
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch
Item #: 125876
CAT #: 1004IC
UPC: 784197159290
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
Shallow Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 5"
Shallow Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, Diameter: 5 inch
Item #: 102400
CAT #: 1004SICR
UPC: 784197198534
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
SHALLOW LYTENING HOUSING FOR 2X6 CONSTR
SHALLOW LYTENING HOUSING FOR 2X6 CONSTR 5 APERTURE, IC/NON-IC, INCNDST,120V LYTECASTER
Item #: 102417
CAT #: 1004SIC
UPC: 784197198503
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
Incandescent Convertible IC/Non-IC Frame-In Kit, 5"
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch, Note: Supplied with integral push-in wire connectors
Item #: 207896
CAT #: 1004ICNQ
UPC: 784197291839
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
IC/Non-IC Housing, Frame-In Kit, Shallow, 5", Airseal, Nail
IC/Non-IC Housing, Frame-In Kit, Shallow, 5", Airseal, Nail
Item #: 306754
CAT #: 1004SICN
UPC: 784197198565
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Non-Insulated Ceiling Recessed Housing.
5" Non-Insulated Ceiling Recessed Housing.
Item #: 361557
CAT #: ET500
UPC:
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Lightolier
IC/NON-IC FIK W/PREINSTALLED NAILER BARS
IC/NON-IC FIK W/PREINSTALLED NAILER BARS 5 USE W/1000 SERIES REFLECTORS LYTECASTER
Item #: 204286
CAT #: 1004ICN
UPC: 784197198596
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
WAC Lighting
R500 SERIES HOUSING
WAC R-500-N-UA R500 SERIES HOUSING
Item #: 225400
CAT #: R-500-N-UA
UPC: 790576119991
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Progress Lighting
5" Shallow IC/Non-IC remodel housing
PROGRESS P184-TG 5" SHLW RMDL
Item #: 140675
CAT #: P184-TG
UPC: 785247106417
Category:
5" IC / Non-IC Housings
Sign In or Register to view pricing and more.