5" Non-IC Rated Recessed Lighting Housings
17 Found
Lightolier
NON-IC REMODELER FIK-5" APERTURE FOR
Item #: 125807
CAT #: 1003R
UPC: 784197174576
Sign In or Register to view pricing and more.
Lightolier
FRM-IN KIT RD PW 5"ORNG/THRML PROTD
Item #: 43375
CAT #: 1002P1
UPC: 784197120078
Sign In or Register to view pricing and more.
Elite Lighting
ELITE B5R CAN
Item #: 379998
CAT #: B5R
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Non-IC Housing, Incandescent, 5"
Item #: 615979
CAT #: LPJ
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Housing Non-IC
Item #: 207710
CAT #: H5T
UPC: 662400602651
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Remodeler, 26W
Item #: 124129
CAT #: 1001FR26U
UPC: 784197545512
Sign In or Register to view pricing and more.
Halo
5" Housing Non-IC
Item #: 42214
CAT #: H5RT
UPC: 662400602668
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18W
Item #: 155358
CAT #: 1001F18U
UPC: 784197545635
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" NON-IC, Air-Tite, New Construction Housing, 120V
Item #: 991687
CAT #: E5TAT
UPC: 080083737369
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Dimming Mark7, 26W
Item #: 155542
CAT #: 1001FD26M7U
UPC: 784197545550
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120V
Item #: 207563
CAT #: 1001LED09N35D1
UPC: 662057383774
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Incandescent
Item #: 126325
CAT #: 1000P1
UPC:
Sign In or Register to view pricing and more.
Lightolier
NON-IC REMODELER FIK 5" APERT FOR USE
Item #: 312237
CAT #: 1003RS
UPC:
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler
Item #: 126572
CAT #: 1000LVR
UPC: 784197002008
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Low Voltage
Item #: 81896
CAT #: 1000LV
UPC: 784197100001
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26W
Item #: 126629
CAT #: 1001F26U
UPC: 784197545598
Sign In or Register to view pricing and more.
Lightolier
NON-IC REMODELER FIK-5" APERTURE FOR
NON-IC REMODELER FIK-5 APERTURE FOR USE W/1000 SERIES REFLECTOR TRIMS LYTECASTER
Item #: 125807
CAT #: 1003R
UPC: 784197174576
Sign In or Register to view pricing and more.
Lightolier
FRM-IN KIT RD PW 5"ORNG/THRML PROTD
FRM-IN KIT RD PW 5ORNG/THRML PROTD LYTECASTER
Item #: 43375
CAT #: 1002P1
UPC: 784197120078
Sign In or Register to view pricing and more.
Elite Lighting
ELITE B5R CAN
ELI B5R 5" REMODEL HOUSING NON-IC
Item #: 379998
CAT #: B5R
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Non-IC Housing, Incandescent, 5"
Non-IC Housing, Incandescent, 5 Inch
Item #: 615979
CAT #: LPJ
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Housing Non-IC
5 Inch Housing Non-IC 120V Line Voltage
Item #: 207710
CAT #: H5T
UPC: 662400602651
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Remodeler, 26W
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Remodeler, 26 Watt
Item #: 124129
CAT #: 1001FR26U
UPC: 784197545512
Sign In or Register to view pricing and more.
Halo
5" Housing Non-IC
5 Inch Housing Non-IC Remodel 120V Line Voltage
Item #: 42214
CAT #: H5RT
UPC: 662400602668
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18W
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18 Watt
Item #: 155358
CAT #: 1001F18U
UPC: 784197545635
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" NON-IC, Air-Tite, New Construction Housing, 120V
5 Inch NON-IC, Air-Tite, New Construction Housing, 120V
Item #: 991687
CAT #: E5TAT
UPC: 080083737369
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Dimming Mark7, 26W
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, Dimming Mark7, 26 Watt, 120/277 Volt
Item #: 155542
CAT #: 1001FD26M7U
UPC: 784197545550
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120V
Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 3500K, Lumens: 900
Item #: 207563
CAT #: 1001LED09N35D1
UPC: 662057383774
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Incandescent
Non-IC Housing, Frame-In Kit, 5", Incandescent
Item #: 126325
CAT #: 1000P1
UPC:
Sign In or Register to view pricing and more.
Lightolier
NON-IC REMODELER FIK 5" APERT FOR USE
Remodeler Ring 5 1/4" Inc
Item #: 312237
CAT #: 1003RS
UPC:
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler
Non-IC Housing, Frame-In Kit, 5", Low Voltage, RemodelerNon-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler, MR16
Item #: 126572
CAT #: 1000LVR
UPC: 784197002008
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Low Voltage
Non-IC Housing, Frame-In Kit, 5", Low Voltage, MR16
Item #: 81896
CAT #: 1000LV
UPC: 784197100001
Sign In or Register to view pricing and more.
Lightolier
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26W
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26 Watt
Item #: 126629
CAT #: 1001F26U
UPC: 784197545598
Sign In or Register to view pricing and more.