Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18W
Item #:
155358
Cat #:
1001F18U
UPC:
784197545635
Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18 Watt
Overview
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 18 Watt
Also known as: 784197545635, 1001F18U
Specifications
Type: | Non-IC, Housing |
Diameter: | 5 in |
Type: | Non-IC, Housing |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)