Pinhole Trim, 5", White

Item #: 126063
Cat #: 1011
UPC: 784197120337
Sign In or Register to view pricing and more.
Documents & Guides
Pinhole Trim, 5", White

Overview

Pinhole Trim, 5", White
Also known as: 784197120337, 1011

Specifications

Type: Pinhole, Trim
Diameter: 5 in
Color: White
Type: Pinhole, Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)