LENSFREE HIWATTAGE WETLOC 1000 SERIES WH

Item #: 126439
Cat #: 1084WH
UPC: 784197017156
Sign In or Register to view pricing and more.
Documents & Guides
LENSFREE HIWATTAGE WETLOC 1000 SERIES WH 75W PAR30 LAMPING LYTECASTER

Overview

LENSFREE HIWATTAGE WETLOC 1000 SERIES WH 75W PAR30 LAMPING LYTECASTER
Also known as: 784197017156, 1084WH

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White

Customer Reviews

No reviews for this product
(0)