5" Wall Wash Recessed Lighting Trims
9 Found
Juno Lighting
5" LED TRIM SCOOP WALL
Item #: 212760
CAT #: 213B-WH
UPC: 661209267276
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Wall Wash Trim, White/White Baffle
Item #: 301975
CAT #: 5030W
UPC: 662400664949
Sign In or Register to view pricing and more.
Juno Lighting
5" LED TRIM SCOOP WALL WASH G3
Item #: 624682
CAT #: 213G3-WWH
UPC: 661209331557
Sign In or Register to view pricing and more.
Lightolier
5" W-WASH SPEC. CLEAR
Item #: 103374
CAT #: 1096
UPC: 784197293499
Sign In or Register to view pricing and more.
Lightolier
Wall Wash Trim, Eyelid, 5", Black Baffle
Item #: 126556
CAT #: 1035
UPC: 784197010355
Sign In or Register to view pricing and more.
Lightolier
Wall Wish Trim, Open, 5", Clear Diffuse
Item #: 101327
CAT #: 1096CD
UPC: 784197511876
Sign In or Register to view pricing and more.
Juno Lighting
5 LED TRIM SCOOP WALL WASH
Item #: 280835
CAT #: 213W-WH
UPC: 661209267269
Sign In or Register to view pricing and more.
Lightolier
Wall Wash Trim, Eyelid, 5", White Baffle
Item #: 126279
CAT #: 1035WH
UPC: 784197103705
Sign In or Register to view pricing and more.
Lightolier
Basic Wall Washer Reflector Trim, 5", White Baffle/White Trim
Item #: 126023
CAT #: 1085
UPC: 784197120757
Sign In or Register to view pricing and more.
Juno Lighting
5" LED TRIM SCOOP WALL
JUN 213B-WH 5" LED TRIM SCOOP WALL
Item #: 212760
CAT #: 213B-WH
UPC: 661209267276
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" Wall Wash Trim, White/White Baffle
5 Inch Trim Wall Wash White Trim and Scoop, White Baffle
Item #: 301975
CAT #: 5030W
UPC: 662400664949
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5" LED TRIM SCOOP WALL WASH G3
5" Wall Wash Trim for Generation 3 LED Downlights, White Baffle, White Trim Ring
Item #: 624682
CAT #: 213G3-WWH
UPC: 661209331557
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
5" W-WASH SPEC. CLEAR
LOL 1096 5" W-WASH SPEC. CLEAR
Item #: 103374
CAT #: 1096
UPC: 784197293499
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Wall Wash Trim, Eyelid, 5", Black Baffle
Wall Wash Trim, Eyelid, 5", Black BaffleWall Wash Trim, Eyelid, 5", Black Baffle
Item #: 126556
CAT #: 1035
UPC: 784197010355
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Wall Wish Trim, Open, 5", Clear Diffuse
Wall Wish Trim, Open, 5", Clear Diffuse
Item #: 101327
CAT #: 1096CD
UPC: 784197511876
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5 LED TRIM SCOOP WALL WASH
JUN 213W-WH 5 LED TRIM SCOOP WALL WASH
Item #: 280835
CAT #: 213W-WH
UPC: 661209267269
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Wall Wash Trim, Eyelid, 5", White Baffle
Wall Wash Trim, Eyelid, 5", White BaffleWall Wash Trim, Eyelid, 5", White Baffle
Item #: 126279
CAT #: 1035WH
UPC: 784197103705
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Basic Wall Washer Reflector Trim, 5", White Baffle/White Trim
Basic Wall Washer Reflector Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 126023
CAT #: 1085
UPC: 784197120757
Category:
5" Wall Wash Recessed Lighting Trims
Sign In or Register to view pricing and more.