6" Adjustable Recessed Lighting Trims
13 Found
Elite Lighting
Gimbal w/ Baffle Trim, 6", White Baffle/White Trim
Item #: 42062
CAT #: B673W-WH
UPC: 847801001023
Sign In or Register to view pricing and more.
Halo
6" Eyeball Trim
Item #: 957273
CAT #: 6130WH
UPC: 080083745609
Sign In or Register to view pricing and more.
Elite Lighting
PAR38 BAFFLE W/GIMBAL
Item #: 196605
CAT #: B674W-WH
UPC: 847801001085
Sign In or Register to view pricing and more.
Elite Lighting
PAR30 CLEAR REFLECTOR
Item #: 485086
CAT #: B683CL-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
DESIGNER WALL WASH
Item #: 518315
CAT #: B664BK
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
6" PAR30 BAFFLE
Item #: 419354
CAT #: B673P-BK
UPC:
Sign In or Register to view pricing and more.
Prescolite
Trim Open 6in Adj Eyeb Wht
Item #: 404053
CAT #: TAW65
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
6IN TRIM ADJ CYLINDER PAR16
Item #: 25881
CAT #: 226-WWH
UPC: 661209951915
Sign In or Register to view pricing and more.
Juno Lighting
6IN TRIM ADJ CYLINDER PAR16
Item #: 26958
CAT #: 226-BWH
UPC: 661209060051
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" Trim PAR30 Adjustable, White/Black
Item #: 282451
CAT #: 376P
UPC: 662400183754
Sign In or Register to view pricing and more.
Elco Lighting
6" Adjustable Pull Down Trim, White
Item #: 522839
CAT #: EL2597W
UPC: 633999148042
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL318W 6IN GIMBAL RING
Item #: 818680
CAT #: EL318W
UPC: 633999119639
Sign In or Register to view pricing and more.
Elco Lighting
GIMBAL RING F/PAR 30
Item #: 367906
CAT #: EL-317BZ
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Gimbal w/ Baffle Trim, 6", White Baffle/White Trim
Gimbal w/ Baffle Trim, 6 in, White Baffle/White Trim
Item #: 42062
CAT #: B673W-WH
UPC: 847801001023
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
6" Eyeball Trim
6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt
Item #: 957273
CAT #: 6130WH
UPC: 080083745609
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
PAR38 BAFFLE W/GIMBAL
ELI B674W-WH PAR38 BAFFLE W/GIMBAL
Item #: 196605
CAT #: B674W-WH
UPC: 847801001085
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
PAR30 CLEAR REFLECTOR
ELI B683CL-WH PAR30 CLEAR REFLECTOR
Item #: 485086
CAT #: B683CL-WH
UPC:
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
DESIGNER WALL WASH
ELI B664BK DESIGNER WALL WASH REFLECTOR-BLACK
Item #: 518315
CAT #: B664BK
UPC:
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
6" PAR30 BAFFLE
ELI B673P-BK 6" PAR30 BAFFLE
Item #: 419354
CAT #: B673P-BK
UPC:
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Prescolite
Trim Open 6in Adj Eyeb Wht
Litebox 6" White Regressed Eyeball For Par30/br30 Lamps For Use Withlitebox 6" Line Voltage Incandescent Downlights
Item #: 404053
CAT #: TAW65
UPC:
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
6IN TRIM ADJ CYLINDER PAR16
6" Cylinder Spotlight in Baffle Trim
Item #: 25881
CAT #: 226-WWH
UPC: 661209951915
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
6IN TRIM ADJ CYLINDER PAR16
6" Cylinder Spotlight in Baffle Trim
Item #: 26958
CAT #: 226-BWH
UPC: 661209060051
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" Trim PAR30 Adjustable, White/Black
6 Inch Trim PAR30 Adjustable with Baffle White Trim Ring, Black Baffle
Item #: 282451
CAT #: 376P
UPC: 662400183754
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
6" Adjustable Pull Down Trim, White
Adjustable Pull Down Trim, 6 Inch, White, 0° - 90° Tilt, 359° Rotation
Item #: 522839
CAT #: EL2597W
UPC: 633999148042
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
ELCO EL318W 6IN GIMBAL RING
ELCO EL318W 6IN GIMBAL RING
Item #: 818680
CAT #: EL318W
UPC: 633999119639
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
GIMBAL RING F/PAR 30
ELG EL-317BZ GIMBAL RING F/PAR 30
Item #: 367906
CAT #: EL-317BZ
UPC:
Category:
6" Adjustable Recessed Lighting Trims
Sign In or Register to view pricing and more.