Metal Stepped Baffle Trim, 6", White Baffle/White Trim
Item #:
42175
Cat #:
B630W-WH
UPC:
847801000163
Sign In or Register to view pricing and more.
Documents & Guides
Metal Stepped Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Overview
Metal Stepped Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief.
Also known as: 847801000163, B630W-WH
Specifications
Color: | White |
Diameter: | 6 in |
Type: | Baffle Trim |
Color: | White |
Type: | Baffle Trim |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)