Sign In or Register to view pricing and more.
Documents & Guides
6" Eyeball Trim, Narrow Flange, Color: White, For Use With LC6, L7X, L7XR And LI6 Housings
Overview
6" Eyeball Trim, Narrow Flange, Color: White, For Use With LC6, L7X, L7XR And LI6 Housings
Trim Options: 6E1 (White), CE1 (White) Compatible Housings: L7X, LC6, L7XR, LCP, L7XP, L7XPR With 350º horizontal rotation and up to 40º vertical adjustability, eyeballs are the ultimate in recessed trim flexibility. Ideal for accenting fireplaces, art objects or other collectibles, they accept both R and PAR lamps for a full range of beam spreads and intensities. The open eyeball is available in a variety of finishes. For color finishs please refer to 7E1.
Also known as: 784231083499, 6E1U
Specifications
Type: | Trim, Eyeball |
Diameter: | 6 in |
Type: | Trim, Eyeball |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)