6" IC Housing, Air-Tite

Item #: 42757
Cat #: H7ICAT
UPC: 080083609635
Sign In or Register to view pricing and more.
6 Inch Housing IC Air-Tite 120V Line Voltage Incandescent

Overview

6 Inch Housing IC Air-Tite 120V Line Voltage Incandescent
The H7 recessed housing is the standard in the industry for both light commercial and residential applications. H7 series features full-frame design, robust construction, feed-through listing, Got Nail! bar hangers; and may support use of higher wattage lamps. A wide variety of trims allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation,* and its Air-Tite design will also meet restricted air flow code requirements. May be retrofit with compatible Halo LED lighting systems.
Also known as: 080083609635, H7ICAT, 6" can, H71CAT, halo h71cat, Recessed can, cat, 6 inch can light

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 6 in

Customer Reviews

5 Overall
(1)
5/5
Tim - Salt Lake City on 08/27/2015
Easy install. Works perfect.
Easy install. Works perfect.