6" IC Rated Recessed Lighting Housings

129 Found
Elite Lighting

IC Housing, Air-Shut, 6"

Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Housing, Air-Shut, 6"

Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Housing, Air-Shut, 6"

Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting

6" Universal IC Remodel Housing, Air-Shut

Item #: 93863
CAT #: B6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

6" Universal IC Housing

Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Sign In or Register to view pricing and more.
Elite Lighting

Shallow IC Housing, Air-Shut, 6"

Item #: 285128
CAT #: B26IC-AT-W
UPC: 847801018793
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Remodel Housing, Air-Shut, 6"

Item #: 29610
CAT #: EZ6RIC-AT
UPC: 848070006405
Sign In or Register to view pricing and more.
Juno Lighting

6IN ECONOMY IC HSG

Item #: 40913
CAT #: IC22-W
UPC: 661209067739
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

6" IC Housing, No Socket

Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Remodel Housing, Air-Shut, 6"

Item #: 269917
CAT #: EZ6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Slope IC Housing, Air Shut, 6"

Item #: 48364
CAT #: B36IC-AT
UPC: 84780101731
Sign In or Register to view pricing and more.
Elite Lighting

6" Remodel IC Shallow Housing

Item #: 395130
CAT #: B26RIC-AT-W
UPC: 847801030863
Sign In or Register to view pricing and more.
Halo

6" IC Housing, Air-Tite

Item #: 42757
CAT #: H7ICAT
UPC: 080083609635
Sign In or Register to view pricing and more.
Elco Lighting

6" IC Airtight Remodel Dedicated Housing

Item #: 1220699
CAT #: EL770RICA
UPC: 633999177394
Sign In or Register to view pricing and more.
Elco Lighting

6" IC Airtight New Construction Housing

Item #: 1208121
CAT #: EL770ICA
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

6IN NEW CONSTRUCTION IC HOUSING FOR USE TRIAC AND

Item #: 1583681
CAT #: CLD6IC-AT-DIMTR-120
UPC: 848070047316
Sign In or Register to view pricing and more.
Elite Lighting

IC Housing, Air-Shut, 6"

Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Housing, Air-Shut, 6"

Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With loose socket and quick connects
Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Housing, Air-Shut, 6"

Universal IC Housing, Air-Shut, Diameter: 6 inch, With Quick Connects
Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting

6" Universal IC Remodel Housing, Air-Shut

Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Quick Connects
Item #: 93863
CAT #: B6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

6" Universal IC Housing

6 Inch Universal IC Housing, Lamp Wattage: (1) Maximum 75 Watt R30, 75 Watt PAR30, 65 Watt BR40, 65 Watt BR30, 65 Watt PAR38, 50 Watt PAR30, 60 Watt A19
Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Sign In or Register to view pricing and more.
Elite Lighting

Shallow IC Housing, Air-Shut, 6"

Shallow IC Housing, Air-Shut, Diameter: 6 inch
Item #: 285128
CAT #: B26IC-AT-W
UPC: 847801018793
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Remodel Housing, Air-Shut, 6"

Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Loose Socket and Quick Connectors
Item #: 29610
CAT #: EZ6RIC-AT
UPC: 848070006405
Sign In or Register to view pricing and more.
Juno Lighting

6IN ECONOMY IC HSG

6" IC Economy Incand. Housing w/push-in electrical connectors
Item #: 40913
CAT #: IC22-W
UPC: 661209067739
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

6" IC Housing, No Socket

6 Inch Housing IC No Socket Bracket 120V Line Voltage Incandescent
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Sign In or Register to view pricing and more.
Elite Lighting

Universal IC Remodel Housing, Air-Shut, 6"

Universal IC Remodel Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Item #: 269917
CAT #: EZ6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Slope IC Housing, Air Shut, 6"

Slope IC Housing, Air Shut, Diameter: 6 inch
Item #: 48364
CAT #: B36IC-AT
UPC: 84780101731
Sign In or Register to view pricing and more.
Elite Lighting

6" Remodel IC Shallow Housing

ETE B26R IC AT W 6" Remodel IC Shallow Housing
Item #: 395130
CAT #: B26RIC-AT-W
UPC: 847801030863
Sign In or Register to view pricing and more.
Halo

6" IC Housing, Air-Tite

6 Inch Housing IC Air-Tite 120V Line Voltage Incandescent
Item #: 42757
CAT #: H7ICAT
UPC: 080083609635
Sign In or Register to view pricing and more.
Elco Lighting

6" IC Airtight Remodel Dedicated Housing

6 Inch IC Airtight Remodel Dedicated Housing
Item #: 1220699
CAT #: EL770RICA
UPC: 633999177394
Sign In or Register to view pricing and more.
Elco Lighting

6" IC Airtight New Construction Housing

6 Inch IC Airtight New Construction Housing, Compatible with 6" LED inserts
Item #: 1208121
CAT #: EL770ICA
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

6IN NEW CONSTRUCTION IC HOUSING FOR USE TRIAC AND

6IN NEW CONSTRUCTION IC HOUSING FOR USE TRIAC AND 0-10V DIMMABLE RL600 SERIES
Item #: 1583681
CAT #: CLD6IC-AT-DIMTR-120
UPC: 848070047316
Sign In or Register to view pricing and more.
Page 1 of 9
129 Items found