6" IC/Non-IC Housing

Item #: 45326
Cat #: L7XR6
UPC: 784231091906
Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, New Construction

Overview

6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, New Construction
Air-tight, galvanized steel pan with aluminum can and junction box with four built-in NM-B clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position.
Also known as: 784231091906, L7XR6

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 6 in
Type: IC, Non-IC, Housing
Color: Nickel
Diameter: 6 in
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)