6" Housing And Trims
909 Found
Elite Lighting
IC Housing, Air-Shut, 6"
Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Sign In or Register to view pricing and more.
Elite Lighting
6" Universal IC Remodel Housing, Air-Shut
Item #: 93863
CAT #: B6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
6" Universal IC Housing
Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Sign In or Register to view pricing and more.
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Sign In or Register to view pricing and more.
Elite Lighting
Shallow IC Housing, Air-Shut, 6"
Item #: 285128
CAT #: B26IC-AT-W
UPC: 847801018793
Sign In or Register to view pricing and more.
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Item #: 42139
CAT #: AF639WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Metal Stepped Baffle Trim, 6", White Baffle/White Trim
Item #: 42175
CAT #: B630W-WH
UPC: 847801000163
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Metal Albalite Shower Trim, 6", White
Item #: 48344
CAT #: AF601WH
UPC: 847801016096
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Remodel Housing, Air-Shut, 6"
Item #: 29610
CAT #: EZ6RIC-AT
UPC: 848070006405
Sign In or Register to view pricing and more.
Juno Lighting
6IN ECONOMY IC HSG
Item #: 40913
CAT #: IC22-W
UPC: 661209067739
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" IC Housing, No Socket
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Remodel Housing, Air-Shut, 6"
Item #: 269917
CAT #: EZ6RIC-AT-W
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Slope IC Housing, Air Shut, 6"
Item #: 48364
CAT #: B36IC-AT
UPC: 84780101731
Sign In or Register to view pricing and more.
Elite Lighting
6" Remodel IC Shallow Housing
Item #: 395130
CAT #: B26RIC-AT-W
UPC: 847801030863
Sign In or Register to view pricing and more.
Elite Lighting
IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With loose socket and quick connects
Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, With Quick Connects
Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
6" Universal IC Remodel Housing, Air-Shut
Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Quick Connects
Item #: 93863
CAT #: B6RIC-AT-W
UPC:
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
6" Universal IC Housing
6 Inch Universal IC Housing, Lamp Wattage: (1) Maximum 75 Watt R30, 75 Watt PAR30, 65 Watt BR40, 65 Watt BR30, 65 Watt PAR38, 50 Watt PAR30, 60 Watt A19
Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Category:
6" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Shallow IC Housing, Air-Shut, 6"
Shallow IC Housing, Air-Shut, Diameter: 6 inch
Item #: 285128
CAT #: B26IC-AT-W
UPC: 847801018793
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Self Flange Air-Shut Baffle Trim, Diamter: 6 inch, Color: White Baffle/White Trim
Item #: 42139
CAT #: AF639WH
UPC:
Category:
6" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Metal Stepped Baffle Trim, 6", White Baffle/White Trim
Metal Stepped Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 42175
CAT #: B630W-WH
UPC: 847801000163
Category:
6" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Metal Albalite Shower Trim, 6", White
Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White
Item #: 48344
CAT #: AF601WH
UPC: 847801016096
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Remodel Housing, Air-Shut, 6"
Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Loose Socket and Quick Connectors
Item #: 29610
CAT #: EZ6RIC-AT
UPC: 848070006405
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Juno Lighting
6IN ECONOMY IC HSG
6" IC Economy Incand. Housing w/push-in electrical connectors
Item #: 40913
CAT #: IC22-W
UPC: 661209067739
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" IC Housing, No Socket
6 Inch Housing IC No Socket Bracket 120V Line Voltage Incandescent
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Universal IC Remodel Housing, Air-Shut, 6"
Universal IC Remodel Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Item #: 269917
CAT #: EZ6RIC-AT-W
UPC:
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Slope IC Housing, Air Shut, 6"
Slope IC Housing, Air Shut, Diameter: 6 inch
Item #: 48364
CAT #: B36IC-AT
UPC: 84780101731
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
6" Remodel IC Shallow Housing
ETE B26R IC AT W 6" Remodel IC Shallow Housing
Item #: 395130
CAT #: B26RIC-AT-W
UPC: 847801030863
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.