Overview
Frame, 7" PDS.
Also known as: PD7
Specifications
Diameter: | 7 in |
Type: | Housing |
Volts AC: | 120 |
Diameter: | 7 in |
Volts AC: | 120 |
Type: | Housing |
Customer Reviews
No reviews for this product
(0)