Open Trim, w/ Baffle, 7", Clear Alzak Baffle

Item #: 348966
Cat #: P8015-21A
UPC: 785247156023
Sign In or Register to view pricing and more.
Documents & Guides
Open Trim, w/ Baffle, 7", Clear Alzak Baffle

Overview

Open Trim, w/ Baffle, 7", Clear Alzak Baffle
Also known as: 785247156023, P8015-21A

Specifications

Color: Clear
Diameter: 7 in
Type: Open, Trim
Color: Clear
Type: Open, Trim
Diameter: 7 in

Customer Reviews

No reviews for this product
(0)